Buy more than* S$200* and get FREE SHIPPING

Door Deadlock

5.00 (2)
Mounting Door Thickness (mm)
28 to 42
Compatible Door Thickness (mm)
36
Cylinder
(There are also six key cylinder.) 5-pin cylinder, brass plate made ​​key 3 pcs MK GMK various other wearable
...see all>
Product Options
ADD TO CART
Back Set Finishing Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Set Finishing Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 Dokobi 77.5 60 1PC 1 391S-05-60-36 S11 40989015 42.99 SGD
Shipped after 2018-01-23
60 Kaneko beauty 77.5 60 1PC 1 391S-05-60-36 S05 40988997 50.99 SGD
Shipped after 2018-01-23
60 Gold 77.5 60 1PC 1 391S-05-60-36 S06 40989006 46.99 SGD
Shipped after 2018-01-23
50 Kaneko beauty 67.5 50 1PC 1 391S-05-50-36 S05 40988954 44.99 SGD
Shipped after 2018-01-23
50 Paper (S32P) 67.5 50 1PC 1 391S-05-50-36 S32P 40988981 36.99 SGD
In stock
60 Paper (S32P) 77.5 60 1PC 1 391S-05-60-36 S32P 40989024 36.99 SGD
In stock
50 Dokobi 67.5 50 1PC 1 391S-05-50-36 S11 40988972 42.99 SGD
In stock
50 Gold 67.5 50 1PC 1 391S-05-50-36 S06 40988963 46.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At home, apartment room key
5
From Japan
On 2017-01-10 15:31:53
I was able to work easily even for amateur me. Goods were also very nice and helpful.
This review is about item#40988972.
The key of the wooden entrance door
5
From Japan
On 2015-11-28 07:48:36
The cylinder part of the key of the entrance of the parents' home which will be built 37 years ago broke and it became impossible to lock, it was troubled because there was nothing to install even if it searched in the home center. I was asked by my parents, and when I was searching with a digital catalog of monotaro, I found and purchased goods that could be installed. "I was not able to replace the size etc.," but it was a half-trusted question, but it was perfect without any processing and it was easy to exchange. Parents are also very pleased.
This review is about item#40988972.

Related Products