Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tightening Range (mm) Maximum Tightening Torque (N m) Band Width (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tightening Range (mm) Maximum Tightening Torque (N m) Band Width (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 to 60 7.8 - - 1PC 1 5360-H 44413266 3.99 SGD
Shipped after 2018-02-22
70 to 90 7.8 12 Stainless steel, steel 1PC 1 5360-L 05833834 4.99 SGD
In stock
80 to 100 7.8 - - 1PC 1 5360-M 44413284 4.99 SGD
Shipped after 2018-02-22
90 to 110 7.8 12 Stainless steel, steel 1PC 1 5360-N 05833843 4.99 SGD
Shipped after 2018-02-22
60 to 80 7.8 - - 1PC 1 5360-K 44413275 3.99 SGD
Shipped after 2018-02-22
100 to 125 7.8 12 Stainless steel, steel 1PC 1 5360-P 05833852 5.99 SGD
Shipped after 2018-02-22
135 to 160 7.8 12 Stainless steel, steel 1PC 1 5360-R 05833877 7.99 SGD
Shipped after 2018-02-22
155 to 180 7.8 12 Stainless steel, steel 1PC 1 5360-S 05833886 9.99 SGD
Shipped after 2018-02-22
12 to 20 3.9 8 - 1PC 1 5360-B 44413257 2.99 SGD
Shipped after 2018-02-22
115 to 140 7.8 12 Stainless steel, steel 1PC 1 5360-Q 05833861 7.99 SGD
Shipped after 2018-02-22
9 - 14 3.9 8 Stainless steel, steel 1PC 1 5360-A 05833782 2.99 SGD
In stock
12 - 22 3.9 8 Stainless steel 1PC 1 5360-C 05833791 2.99 SGD
In stock
20 - 32 7.8 12 Stainless steel, steel 1PC 1 5360-E 05833807 3.99 SGD
In stock
32 - 50 7.8 12 Stainless steel, steel 1PC 1 5360-G 05833816 3.99 SGD
In stock
50 - 70 7.8 12 Stainless steel 1PC 1 5360-J 05833825 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting of a hose with a mesh filled with pressure on a bamboo shoot joint
5
From Japan
On 2013-10-20 18:32:47
The driver can be used for installation + so you can work easily and surely
This review is about item#05833782.

Related Products