Buy more than* S$200* and get FREE SHIPPING

Selector Switch AH164 Series

Mounting Hole Diameter (phi mm)
16
Notch Angle (Degree)
90
...see all>
Product Options
ADD TO CART
Switching Frequency (times /hour) Shock (m/s2) Frame Operating Portion Shape Protection Structure Electrical Durability Rated Current (A) Mechanical Durability Number of Notches Rated Insulation Voltage (V) Reset Method Contact Arrangement Handle Color Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switching Frequency (times /hour) Shock (m/s2) Frame Operating Portion Shape Protection Structure Electrical Durability Rated Current (A) Mechanical Durability Number of Notches Rated Insulation Voltage (V) Reset Method Contact Arrangement Handle Color Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 5 - 3 AC/DC250 - 2a2b - -   1pc 1 AH164-P3B22 08507685 23.99 SGD
In stock
- - - - - - 5 - 3 AC/DC250 - 2a2b - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AH164-P1B22 08507651 26.99 SGD
Shipped after 2018-01-26
- - - - - - 5 - 2 AC/DC250 - 2a2b - -   1pc 1 AH164-P2B22 08507676 29.99 SGD
Shipped after 2018-01-26
- - - - - - - - 2 - - 1a1b - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AH164-P0B11 50006047 23.99 SGD
Shipped after 2018-01-31
- - - - - - - - 2 - - 3a3b - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AH164-P2B33 50006056 29.99 SGD
Shipped after 2018-01-31
- - - - - - - - 3 - - 2a2b - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AH164-P7B22 50006074 26.99 SGD
Shipped after 2018-01-31
- - - - - - - - 3 - - 3a3b - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AH164-P3B33 50006065 30.99 SGD
Shipped after 2018-01-31
1200 (utilization 40%) Malfunction: 100, Durability: 500 Length angle Knob-shaped Operating unit: IP40 (closed type) 100 000 or more times (AC220V 0.7A) - 250 000 times 2 AC/DC250 Manual 1a1b Black 100 or more (at DC500V megger)   1PC 1 AH164-P2B11 08507667 20.99 SGD
In stock
ADD TO CART

Related Products