Buy more than* S$200* and get FREE SHIPPING

Bicycle Large Basket

4.39 (105)
Upper Dimensions (mm)
460x300, 460x300
Lower Dimension (mm)
420x240, 420x240
Surface Processing
Powder coating, Powder coating
Withstand Load (kg)
About 5, About 5
Weight (g)
About 1407, About 1407
Height (mm)
Before 255 / rear 200, 255-after 200 before
Color
black, Black
Material
steel, Steel
Accessories
Attaching screw
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MGHM1 44551184 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 70
4 star 21
3 star 3
2 star 7
1 star 4
Review Rating: 4.39
105 Customer Reviews
The reviews are automatic translation.
bicycle
5
From Japan
On 2018-05-09 15:42:57
I attached it to my son's two bicycles. It can be convinced enough if this amount is large in large size.
This review is about item#44551184.
Change bicycle cage
5
From Japan
On 2018-05-06 18:25:39
Product is no problem. It is cheap but firm.
This review is about item#44551184.
Attached to Commuting Mommaari
3
From Japan
On 2018-05-05 01:52:32
Anyway it's huge! ! There is enough clearance after A4 size bags are completely in. (Excellent practicality) However, it is too big for fashionability. The basket turns out to be conspicuous and head-to-head. (In case of Mamaari) In the bicycle parking area, the next bicycle and basket are hitting each other. (The angle between the angle of the back plate of the basket and the angle of the bracket of the bicycle does not match a little.) If you loosen the hub bolt and move the basket stay, if you do not adjust it, the angle does not fit and the screw does not reach, or the blanket It is necessary to adjust by forcibly bending the angle of)
This review is about item#44551184.
I put it in front of a bicycle
5
From Japan
On 2018-04-28 18:02:15
It was convenient because I was looking for a big basket. Bicycle shop did not have this size either.
This review is about item#44551184.
I put it on my bicycle.
5
From Japan
On 2018-04-24 18:15:49
Because the size is large, many things enter by shopping are very helpful. Moreover, it was made more durable than I thought.
This review is about item#44551184.
Installation
2
From Japan
On 2018-03-26 18:12:33
I liked it very much, but the upper attachment part with the bracket broke I have only one year! Please take measures against strength and rust prevention more.
This review is about item#44551184.
Bicycle repair
5
From Japan
On 2018-03-26 16:24:03
It was big anyhow. It is more than I imagined. Actually it was still better if there was silver from the body color of the bicycle.
This review is about item#44551184.
Commuting bicycle
2
From Japan
On 2018-02-25 15:25:30
About a year or so we used the basket bracket attachment part broke around the whole circumference. Although there is a horizontal width, it is convenient, but because the weight of what you put in the basket will also increase, I want you to increase the strength a little more.
This review is about item#44551184.
Commuting Other
1
From Japan
On 2018-02-09 04:16:38
Handle post side attachment part breaks around the circumference. The rupture began within a few months of use, but I managed to have it for some 2 years. Even at the bicycle parking lot, this width is quite obstructive, so next time I choose a narrower one.
This review is about item#44551184.
When carrying packages
5
From Japan
On 2018-01-12 17:17:16
It was cheaper than other home centers and I bought it at 15% off. Earlier baskets were small and oblong tote bags did not enter This entered easily. I think that materials are solid and last long Just put in the rack of a bicycle park, it seems to be hard for me to have a big basket.
This review is about item#44551184.

Related Products