Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waste Basket, 32L

3.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
300x380x505
Capacity (L)
32
Weight (g)
1415
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 1PC 1 Brown 44591836 -
Discontinued
[x]
Ivory 1PC 1 Ivory 44591845 -
Discontinued
[x]
Red 1PC 1 Red 44591854 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
trash can
3
From Japan
On 2013-03-27 21:18:16
It is possible to use normally without fail.
This review is about item#44591836.