Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Type Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Type Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Long-range (2km) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 61F-11L 2KM 38968851 78.99 SGD
Shipped after 2018-03-01
For general use - No float switch (Compact) 61F-G [] N   1PC 1 61F-11N 38968867 41.99 SGD
In stock
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-11D 46485187 81.99 SGD
Shipped after 2018-03-13
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-11H 46485196 81.99 SGD
Shipped after 2018-03-01
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-11R 46485275 81.99 SGD
Shipped after 2018-03-20
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-11T 46485284 81.99 SGD
Shipped after 2018-03-13
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-11L-4KM 46485214 81.99 SGD
Shipped after 2018-02-28
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-11ND 46485223 84.99 SGD
Shipped after 2018-03-13
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-11NH 46485232 84.99 SGD
Shipped after 2018-03-01
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-11NL-2KM 46485241 84.99 SGD
Shipped after 2018-03-13
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-11NL-4KM 46485257 84.99 SGD
Shipped after 2018-03-13
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 61F-11NR 46485266 84.99 SGD
Shipped after 2018-03-13
- For general use Float-less switch (base type) 61F-G[]   1PC 1 61F-11 02481771 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I am using it for drainage of underwater pump
2
From Japan
On 2014-05-24 22:02:44
In the first place, it is not written as a plug-in type in the item description, much less than 8 pins, 11 pins. I do not have an explanation of the arrangement of the pins, I do not know how to wire and can not use it, I am engaged in electric construction for 25 years, but I can not afford such a selling method. It was a loss of cheap buying.
This review is about item#02481771.
To control the water level of the pump
5
From Japan
On 2011-10-21 16:54:43
It is cheap and good. It can be safe because it is a maker item
This review is about item#02481771.

Related Products