Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Ambient Temperature (deg C) Terminal Screws Rated Current Rated Compatible Wire Rated Insulation Voltage (V) Heat-Resistant Section Number of Poles Material (base) Rated Operating Current Type Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Ambient Temperature (deg C) Terminal Screws Rated Current Rated Compatible Wire Rated Insulation Voltage (V) Heat-Resistant Section Number of Poles Material (base) Rated Operating Current Type Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20-90, -20-90 M10, M10 240A, 240A 100mm2, 100mm2 600, 600 - 1P, 1P - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TBP-201 45149632 34.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M16, M16 600A, 600A 325mm2, 325mm2 600, 600 - 1P, 1P - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TBP-601 45149711 76.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M3.5, M3.5 20A, 20A 2mm2, 2mm2 600, 600 - 4P, 4P - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TBP-0154 45149465 26.99 SGD
Shipped after 2018-01-29
-20-90, -20-90 M5, M5 50A, 50A 8mm2, 8mm2 600, 600 - 6P, 6P - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TBP-036 45149526 36.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M6, M6 90A, 90A 22mm2, 22mm2 600, 600 - 2P, 2P - - - -   1pc 1 TBP-062 45149544 23.99 SGD
Shipped after 2018-01-29
-20-90, -20-90 M6, M6 90A, 90A 22mm2, 22mm2 600, 600 - 4P, 4P - - - -   1pc 1 TBP-064 45149562 34.99 SGD
Shipped after 2018-01-29
-20-90, -20-90 M10, M10 240A, 240A 100mm2, 100mm2 600, 600 - 4P, 4P - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TBP-204 45149666 71.99 SGD
Shipped after 2018-01-29
-20-90, -20-90 M12, M12 400A, 400A 200mm2, 200mm2 600, 600 - 1P, 1P - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TBP-401 45149675 44.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M8, M8 175A, 175A 60mm2, 60mm2 600, 600 - 1P, 1P - - - -   1pc 1 TBP-101 45149587 22.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M8, M8 175A, 175A 60mm2, 60mm2 600, 600 - 2P, 2P - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TBP-102 45149596 27.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M8, M8 175A, 175A 60mm2, 60mm2 600, 600 - 4P, 4P - - - -   1pc 1 TBP-104 45149614 36.99 SGD
Shipped after 2018-01-22
-20-90, -20-90 M3.5, M3.5 20A, 20A 2mm2, 2mm2 600, 600 - 1P, 1P - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TBP-0151 45149431 14.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M3.5, M3.5 20A, 20A 2mm2, 2mm2 600, 600 - 2P, 2P - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TBP-0152 45149447 17.99 SGD
Shipped after 2018-01-29
-20-90, -20-90 M5, M5 50A, 50A 8mm2, 8mm2 600, 600 - 1P, 1P - - - -   1pc 1 TBP-031 45149483 14.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M6, M6 90A, 90A 22mm2, 22mm2 600, 600 - 6P, 6P - - - -   1pc 1 TBP-066 45149571 44.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M5, M5 50A, 50A 8mm2, 8mm2 600, 600 - 3P, 3P - - - -   1pc 1 TBP-033 45149501 24.99 SGD
Shipped after 2018-01-29
-20-90, -20-90 M5, M5 50A, 50A 8mm2, 8mm2 600, 600 - 2P, 2P - - - -   1pc 1 TBP-032 45149492 18.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M8, M8 175A, 175A 60mm2, 60mm2 600, 600 - 6P, 6P - - - -   1pc 1 TBP-106 45149623 48.99 SGD
Shipped after 2018-01-29
-20-90, -20-90 M10, M10 240A, 240A 100mm2, 100mm2 600, 600 - 2P, 2P - - - -   1pc 1 TBP-202 45149641 42.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M10, M10 240A, 240A 100mm2, 100mm2 600, 600 - 3P, 3P - - - -   1pc 1 TBP-203 45149657 57.99 SGD
Shipped after 2018-01-29
-20-90, -20-90 M3.5, M3.5 20A, 20A 2mm2, 2mm2 600, 600 - 3P, 3P - - - -   1pc 1 TBP-0153 45149456 24.99 SGD
Shipped after 2018-01-29
-20-90, -20-90 M6, M6 90A, 90A 22mm2, 22mm2 600, 600 - 1P, 1P - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TBP-061 45149535 17.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M12, M12 400A, 400A 200mm2, 200mm2 600, 600 - 2P, 2P - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TBP-402 45149684 84.99 SGD
Shipped after 2018-01-30
-20-90, -20-90 M3.5, M3.5 20A, 20A 2mm2, 2mm2 600, 600 - 5P, 5P - - - -   1pc 1 TBP-0156 45149474 34.99 SGD
Shipped after 2018-01-29
-20-90 M8 175A 60mm2 600 Kind of heat-resistant form 3P Polyester resin (Heat-resistant) 125A Crimp terminal IEC rail mounting: not possible   1PC 1 TBP-103 45149605 30.99 SGD
Shipped after 2018-01-30
-20-90 M5 50A 8mm2 600 - 4P - - - -   1pc 1 TBP-034 45149517 25.99 SGD
Shipped after 2018-01-29
-20-90 M6 90A 22mm2 600 - 3P - - - -   1pc 1 TBP-063 45149553 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Power supply relay near electric hobs
5
From Japan
On 2013-11-27 20:29:02
It does not become high temperature, but it is using it in a place where the temperature is relatively high.
This review is about item#45149501.

Related Products