Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Footswitch Standard Waterproof Type

3.00 (1)
Built-in Switch
Shirusu micro icchi V type
Ambient Temperature (Degree C)
-5 to 40 (however, don't freeze over or condensate)
Contact Resistance (mohm)
50 or less
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
100 or more (DC500V megger)
Code Attached
VCTF 0.75mm2x3 cores x3m
Operating Force
24
Operating Characteristics
Momentary
Withstand Voltage
AC1500V 1 minute
Contact Arrangement
1c
Rating
AC250V 3A
Protection Structure
IP25 (built-in switch is IP67)
Standard
Electrical Appliance and Material Safety Law/acquired
Type
Standard waterproof type
Color
Blue newton (5 B5/4 approximation)
Weight (kg)
0.64
Material
Main body, cover: Aluminum alloy die casting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KFW1 06945041 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Start signal of automatic weighing instrument
3
From Japan
On 2015-06-18 17:18:33
I want the length of attached cable 5 m.
This review is about item#06945041.

Related Products