Buy more than* S$200* and get FREE SHIPPING

Plastic Junction Box

4.00 (1)
Mounting Board
Iron board (1.6mm)
Installation Location
Interior
Plate Thickness (mm)
(Box) cover: 1.7 to 2.7, body: 4.2
Color
Gray color (2.5PB9 / 2 approximation)
Cover
Door/Screw Type(resin)
Material
ABS resin
...see all
Product Options
ADD TO CART
Effective Depth (mm) Protection Level Weight (kg) Structural Dimensions ( Width x Height x Depth)(mm) Substrate Dimensions (long x wide)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Depth (mm) Protection Level Weight (kg) Structural Dimensions ( Width x Height x Depth)(mm) Substrate Dimensions (long x wide)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
84 IP67 - 130x180x102 148x98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH10-1318G 45162022 53.65 SGD
Shipped after 2017-03-07
42 IP67 - 130x180x61 148x98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH6-1318G 45162004 49.85 SGD
Shipped after 2017-03-07
59 IP67 - 130x180x77 148x98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH7-1318G 45162013 49.85 SGD
Shipped after 2017-03-07
43 IP67 0.22 80x130x61 98x48   1PC 1 ABH6-0813G 45161925 35.09 SGD
Shipped after 2017-02-27
109 IP67 - 130x180x127 148x98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH12-1318G 45162031 62.08 SGD
Shipped after 2017-03-07
84 IP66 - 180x180x102 148x148 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH10-1818G 45162065 67.73 SGD
Shipped after 2017-03-07
84 IP66 - 180x255x102 223x148 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH10-1825G 45162074 90.96 SGD
Shipped after 2017-03-07
42 IP66 - 180x180x61 148x148 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH6-1818G 45162047 61.39 SGD
Shipped after 2017-03-07
84 IP67 - 130x130x102 98x98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH10-1313G 45161986 51.05 SGD
Shipped after 2017-03-07
84 IP67 - 80x130x102 98x48   1PC 1 ABH10-0813G 45161943 43.57 SGD
Shipped after 2017-02-27
43 IP67 - 130x130x61 98x98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH6-1313G 45161961 42.90 SGD
Shipped after 2017-02-27
60 IP67 - 80x130x77 98x48   1PC 1 ABH7-0813G 45161934 35.09 SGD
Shipped after 2017-02-27
60 IP67 - 130x130x77 98x98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH7-1313G 45161977 46.15 SGD
Shipped after 2017-03-07
109 IP67 - 80x130x127 98x48 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH12-0813G 45161952 44.86 SGD
Shipped after 2017-03-07
109 IP67 - 130x130x127 98x98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH12-1313G 45161995 51.05 SGD
Shipped after 2017-03-07
59 IP66 - 180x180x77 148x148 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ABH7-1818G 45162056 62.68 SGD
Shipped after 2017-03-07
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Production of the timer switch
4
From Japan
On 2016-11-13 19:35:41
Thickness is solid there. Large Uke of nut part for the screw use of plastic sorry to narrow the minute internal space.
This review is about item#45161925.

Related Products