Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polycarbonate Box

3.00 (1)
Caution
Depends on medicine and oil type, setting position environmental condition, etc. there will be caused difference. Before use, please confirm with operational suitability.
Color (Body)
Gray color (2.5PB9 / 2 approximation)
Mounting Board
Iron board (1.6mm)
Installation Location
Interior
Plate Thickness (mm)
(Box) cover: 1.7 to 2.7, body: 4.2
Cover
Door/Screw Type(resin)
Material
Poly Capo sulfonate resin
...see all>
Product Options
ADD TO CART
Protection Level Weight (kg) Structural Dimensions ( Width x Height x Depth)(mm) Substrate Dimensions (long x wide)(mm) Color (cover) Effective Depth (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Level Weight (kg) Structural Dimensions ( Width x Height x Depth)(mm) Substrate Dimensions (long x wide)(mm) Color (cover) Effective Depth (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IP66 0.74 180x180x102 148x148 Transparency 84   1PC 1 PBH10-1818 45162686 82.99 SGD
In stock
IP67 - 80x130x77 98x48 Gray color (2.5PB9 / 2 approximation) 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH7-0813G 45162966 51.99 SGD
Shipped after 2018-07-03
IP67 - 130x130x77 148x98 Gray color (2.5PB9 / 2 approximation) 59 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH7-1318G 45162984 76.99 SGD
Shipped after 2018-07-03
IP67 - 130x180x61 148x98 Transparency 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH6-1318 45162765 68.99 SGD
Shipped after 2018-06-28
IP67 - 130x130x102 148x98 Gray color (2.5PB9 / 2 approximation) 84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH10-1318G 45162853 79.99 SGD
Shipped after 2018-07-03
IP67 - 80x130x127 98x48 Transparency 109 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH12-0813 45162704 58.99 SGD
Shipped after 2018-07-03
IP66 - 180x180x61 148x148 Gray color (2.5PB9 / 2 approximation) 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH6-1818G 45162957 86.99 SGD
Shipped after 2018-07-03
IP66 - 180x180x77 148x148 Gray color (2.5PB9 / 2 approximation) 59 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH7-1818G 45162993 90.99 SGD
Shipped after 2018-07-03
IP67 - 130x130x127 98x98 Gray color (2.5PB9 / 2 approximation) 109 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH12-1313G 45162896 70.99 SGD
Shipped after 2018-07-03
IP67 - 130x180x77 98x98 Gray color (2.5PB9 / 2 approximation) 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH7-1313G 45162975 62.99 SGD
Shipped after 2018-07-03
IP67 - 130x180x102 98x98 Transparency 84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH10-1313 45162661 61.99 SGD
Shipped after 2018-07-03
IP67 - 80x130x61 98x48 Transparency 43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH6-0813 45162747 47.99 SGD
Shipped after 2018-07-03
IP66 - 130x180x77 98x98 Transparency 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH7-1313 45162792 62.99 SGD
Shipped after 2018-07-03
IP67 - 130x180x102 98x98 Gray color (2.5PB9 / 2 approximation) 84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH10-1313G 45162844 67.99 SGD
Shipped after 2018-07-03
IP67 - 130x130x102 148x98 Transparency 84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH10-1318 45162677 73.99 SGD
Shipped after 2018-06-28
IP67 - 130x180x127 148x98 Transparency 109   1PC 1 PBH12-1318 45162722 69.99 SGD
In stock
IP66 - 130x130x77 148x98 Transparency 59 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH7-1318 45162801 76.99 SGD
Shipped after 2018-06-28
IP67 - 80x130x102 98x48 Transparency 84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH10-0813 45162652 51.99 SGD
Shipped after 2018-06-28
IP66 - 180x180x77 148x148 Transparency 59 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH7-1818 45162817 87.99 SGD
Shipped after 2018-07-06
IP67 - 130x130x61 98x98 Gray color (2.5PB9 / 2 approximation) 43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH6-1313G 45162932 61.99 SGD
Shipped after 2018-07-03
IP66 - 180x180x102 148x148 Gray color (2.5PB9 / 2 approximation) 84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH10-1818G 45162862 98.99 SGD
N/A
IP67 - 80x130x127 98x48 Gray color (2.5PB9 / 2 approximation) 109 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH12-0813G 45162887 58.99 SGD
Shipped after 2018-07-03
IP67 - 130x180x61 148x98 Gray color (2.5PB9 / 2 approximation) 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH6-1318G 45162941 69.99 SGD
Shipped after 2018-07-03
IP67 - 80x130x102 98x48 Gray color (2.5PB9 / 2 approximation) 84 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH10-0813G 45162835 51.99 SGD
Shipped after 2018-07-03
IP67 - 130x130x127 98x98 Transparency 109 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH12-1313 45162713 64.99 SGD
Shipped after 2018-06-28
IP66 - 80x130x77 98x48 Transparency 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH7-0813 45162783 51.99 SGD
Shipped after 2018-07-03
IP66 - 180x180x61 148x148 Transparency 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH6-1818 45162774 86.99 SGD
Shipped after 2018-07-03
IP67 - 130x180x127 148x98 Gray color (2.5PB9 / 2 approximation) 109 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH12-1318G 45162905 80.99 SGD
Shipped after 2018-07-03
IP67 - 80x130x61 98x48 Gray color (2.5PB9 / 2 approximation) 43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH6-0813G 45162923 47.99 SGD
Shipped after 2018-07-03
IP67 - 130x130x61 98x98 Transparency 43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PBH6-1313 45162756 58.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2014-09-08 09:58:39
Good
This review is about item#45162695.

Related Products