Buy more than* S$200* and get FREE SHIPPING

PCH-C Plastic Box

4.00 (1)
Color (Body)
White gray color (5YR8.5 / 0.5)
Mounting Board
Iron board (1.6mm)
Door Type
Katatobira snap Zhou hinged (resin)
Installation Location
Interior
Protection Level
IP55
Plate Thickness (mm)
(Box) Cover: 3-4, body: 3-4.5
...see all
Product Options
ADD TO CART
Material Structural Dimensions ( Width x Height x Depth)(mm) Substrate Dimensions (long x wide)(mm) Color (door) Effective Depth (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Structural Dimensions ( Width x Height x Depth)(mm) Substrate Dimensions (long x wide)(mm) Color (door) Effective Depth (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body: ABS plastic Door: acrylic 200x300x160 250x150 Light Smoke color 139 -   1PC 1 PCH16-23C 45163377 85.06 SGD
In stock
ABS resin 200x300x160 250x150 White gray color (5YR8.5 / 0.5) 139 1.7   1PC 1 PCH16-23 45163307 74.72 SGD
In stock
ABS resin 300x200x160 150x250 White gray color (5YR8.5 / 0.5) 139 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PCH16-32 45163325 74.72 SGD
Shipped after 2017-06-02
Body: ABS plastic Door: acrylic 300x200x160 150x250 Light Smoke color 139 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PCH16-32C 45163395 85.06 SGD
Shipped after 2017-06-07
ABS resin 350x250x160 200x300 White gray color (5YR8.5 / 0.5) 138 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PCH16-3525 45163343 87.64 SGD
Shipped after 2017-06-02
ABS resin 400x300x160 250x350 White gray color (5YR8.5 / 0.5) 138 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PCH16-43 45163352 109.90 SGD
Shipped after 2017-06-02
ABS resin 250x350x160 300x200 White gray color (5YR8.5 / 0.5) 138 -   1PC 1 PCH16-2535 45163316 87.64 SGD
In stock
Body: ABS plastic Door: acrylic 250x350x160 300x200 Light Smoke color 138 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PCH16-2535C 45163386 109.90 SGD
Shipped after 2017-06-02
ABS resin 300x400x160 350x250 White gray color (5YR8.5 / 0.5) 138 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PCH16-34 45163334 109.90 SGD
Shipped after 2017-06-02
Body: ABS plastic Door: acrylic 350x250x160 200x300 Light Smoke color 138 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PCH16-3525C 45163413 109.90 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Animal husbandry equipment, used in the operation panel storage
4
From Japan
On 2017-02-04 15:07:12
In waterproof, they are satisfied. Base, if there is a tree specification
This review is about item#45163377.

Related Products