Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Network Plastic Box

Mounting Board
None (with body straight)
Installation Location
Indoor / outdoor
Mounting Pitch (mm)
(Breaker) 62 (IEC rail) 90
Dimensions (Vetical x Horizontal x Depth) (mm)
150x90x80
Protection Level
IP43
Plate Thickness (mm)
(Box) cover, body: 2
Color
Light beige
Weight (kg)
0.17
Cover
Jiue-shiki
Material
ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OPT-1BA 45163666 11.93 SGD
In stock
ADD TO CART

Related Products