Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Structural Dimensions ( Width x Height x Depth)(mm) Weight (kg) Installation Location Plate Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Structural Dimensions ( Width x Height x Depth)(mm) Weight (kg) Installation Location Plate Thickness (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Styrene-based resin 450x350x100 1.4 Indoor (Box) body: 3, cover: 2.5-3 White (N9.5) 1PC 1 PTM10-4535NL 45164095 109.90 SGD
Shipped after 2017-07-24
- 350x300x80 1 - - - 1pc 1 PTM8-353NL 45164086 64.75 SGD
Shipped after 2017-07-24
- 250x200x80 0.5 - - - 1pc 1 PTM8-252NL 45164061 39.77 SGD
Shipped after 2017-07-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
ONU storage for Hikari line
5
From Japan
On 2016-09-30 12:40:01
The size is also sufficient, since the board is a lattice, it is easy to fix the band of the equipment, I stuck with the wooden board, but the lattice is also good! Feeling
This review is about item#45164061.
I will put in a hub.
5
From Japan
On 2015-10-20 00:29:39
It matched the wall of the house
This review is about item#45164095.

Related Products