Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Plate Thickness (mm) Standard Weight (kg) Material Mounting Board TRUSCO Part Number Door Type Substrate Dimensions (long x wide)(mm) Paint Color Dimensions (Vetical x Horizontal x Depth) (mm) Effective Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness (mm) Standard Weight (kg) Material Mounting Board TRUSCO Part Number Door Type Substrate Dimensions (long x wide)(mm) Paint Color Dimensions (Vetical x Horizontal x Depth) (mm) Effective Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Box) door, body: 2.2-3.5 IP44 2 AAS resin Wooden board (15mm) 423-1236 Katatobira 310x190 White Gray 400x250x160 130 1PC 1 OPK16-254A 45497225 54.99 SGD
Shipped after 2018-06-25
- - - - - 423-1201 - - - - - 1PC 1 OPK12-1525A 45497191 24.99 SGD
Shipped after 2018-06-25
- - - - - 423-1252 - - - - - 1PC 1 OPK18-54A 45497243 119.99 SGD
Shipped after 2018-06-25
- - - - - 423-1210 - - - - - 1PC 1 OPK14-23A 45497207 31.99 SGD
Shipped after 2018-06-25
(Box)Door, Body:2.2 to 3.5 IP44 1.4 AAS resin Wooden Base(9mm) 423-1228 One Side Door 210x240 White Gray 300x300x140 110 1PC 1 OPK14-33A 45497216 37.99 SGD
Shipped after 2018-06-25
(Box)Door, Body:2.2 to 3.5 IP44 2.6 AAS resin Wooden Base(15mm) 423-1244 One Side Door 210x340 White Gray 300x400x180 150 1PC 1 OPK18-43A 45497234 82.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
As a switch box
3
From Japan
On 2018-04-17 16:47:59
Because it is a slightly soft resin, it was easy to fit into the drill hole. Even if I opened the key, it was a little caught and it was difficult to open. Since there is only one key, it is necessary to make a spare immediately.
This review is about item#45497191.
Prius PHV home power supply box
5
From Japan
On 2018-04-16 22:18:26
It is big enough for price. It seems that it can be used enough as Prius PHV home power supply box.
This review is about item#45497252.
Production of disaster prevention broadcast equipment
4
From Japan
On 2018-01-26 15:02:03
Because it is used outdoors, I am a little worried whether rain water will enter from the door part.
This review is about item#45497191.
Camera cable
5
From Japan
On 2017-11-22 19:19:26
The key is attached, low price, design is also good. I want to buy it again.
This review is about item#45497216.
Storage of outdoor electric components
4
From Japan
On 2017-07-17 15:46:12
For storing the electrical components and wiring installed outdoors use. Installation was also relatively easy.
This review is about item#45497216.
For equipment storage
5
From Japan
On 2017-01-30 15:50:52
It was just a good product for this purpose of use. I am very satisfied.
This review is about item#45497243.
Photovoltaic communication box
5
From Japan
On 2016-10-20 19:02:53
It was a product as expected. I am satisfied.
This review is about item#45497216.
Use the battery as a power box
5
From Japan
On 2016-08-17 16:51:08
It was good for price. Because it is plastic it is easy to drill and saved.
This review is about item#45497216.
Built-in electric wiring board for electric wiring and control panel for outdoor equipment under eaves
5
From Japan
On 2016-04-14 19:25:43
It is useful for small scale incorporation. Although it is keyed, the price is also very affordable, and the depth is optimal. We are stocking 1 or 2 items to meet sudden requests.
This review is about item#45497216.
For PHEV car charging outlet
5
From Japan
On 2015-09-11 17:22:53
The key comes with 1 minimum 2 wants It is perfect for putting 5 m cable
This review is about item#45497252.

Related Products