Buy more than* S$200* and get FREE SHIPPING

Multi Meajur Pointer

Measurement Pricision (mm)
+/-1.5
Laser Class
Class 2
Storage Temperature Range (degree c)
-20 - 60
Battery Life
About 10,000 times, (continuous use of only laser pointer) 8 hours
Auto Power-off
Than use stop in 180 seconds 180 seconds Auto power-off body, laser point (simultaneous off)
Lazer Dot Diameter (phi mm) [Distance (m)]
25[30]
Measuring Unit
0.001M (minimum)
Memory
Up to 20
Wavelength (nm)
650
Maximum Output
Less than 1mW
Functions
Timer measurement, pitch measurement, continuous measurement mode, the measurement value addition, subtraction, area and volume and measurement, Pythagoras measurement
Main Part Dimension (mm)
122x53x35
Power
AA battery x2 book
Operating Temperature Range (deg C)
-5 - 40
Weight (g)
142
Accessories
One pouch, strap, L-type target plate, one YAMASHIN original adsorption clay, two test batteries, instruction manual
...see all>
Product Options
ADD TO CART
Measuring Range (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 - 70 Black 1PC 1 MMP-70 44600577 -
Discontinued
[x]
0.05 - 40 Orange 1PC 1 MMP-40 44600561 -
Discontinued
[x]
ADD TO CART

Related Products