Buy more than* S$200* and get FREE SHIPPING

Socks, Antibacterial Deodorant

4.15 (13)
Length from Heel(cm)
20
Size (cm)
24 - 27
Color
Sumi black
Material
Cotton, coal, ester, polyurethane
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Five fingers 1Pack(4Pair) 1 589 44600665 15.52 SGD
N/A
Sakimaru 1Pack(4Pair) 1 587 44600647 13.94 SGD
Shipped after 2017-07-04
Tabi type 1Pack(4Pair) 1 588 44600656 14.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
From general affairs to field work
5
From Japan
On 2017-05-25 16:23:46
Even though I sit on a desk, it is a normal nylon sock, but it smells, but it does not get stinky.
This review is about item#44600647.
Working socks
4
From Japan
On 2017-04-17 03:53:34
Fuji gloves 100% cotton It has the same smell as the glove. Sorry for being frightened by the price
This review is about item#44600647.
Everyday
3
From Japan
On 2016-11-19 23:24:19
All the goods were stretched with a remainder of woolen threads cut. I wanted you to cut it before shipping.
This review is about item#44600647.
For everyday wear
5
From Japan
On 2016-05-23 20:20:13
Steady and comfortable to wear
This review is about item#44600665.
Koukann
5
From Japan
On 2016-03-09 20:05:54
Iiyo
This review is about item#44600647.
Tabi socks with toe seamless seamless parts
5
From Japan
On 2016-02-23 22:12:31
I prefer to wear socks, but other makers of ordinary price The socks are only products with seams on their toes, hard seams hit between the shoes and the fingertips, and pain comes out when walking It was a drawback. Seamless socks are expensive per foot, running support type is a lot, it can not be selected as socks for everyday use. I made inquiries on various manufacturers, but this product of Fuji glove industry is only that seamless with no toe seams at this price range. The texture and texture of the fabric are very wonderful and I appreciate the highest. I will continue to wear these socks except on special days. To put it even more luxuriously, I'm happy to have knitted LR notation in my socks.
This review is about item#44600656.
Daily wearing
5
From Japan
On 2015-09-20 07:39:48
The texture is good, it becomes a sandals. There are times when threads are out, so we hope to further improve the quality.
This review is about item#44600656.
Daily wearing
4
From Japan
On 2015-07-23 03:54:12
Sometimes threads are out. Also, the part where the force of the bottom is applied is weak, and the possession is not good.
This review is about item#44600656.
For everyday use
2
From Japan
On 2015-01-07 23:50:10
I think whether there is a slight difficulty in the strength design of the toes. After a while for using it for a while, a hole will be opened on the toes (especially the back of the thumb) one after another. It is regrettable only for good feeling such as touch.
This review is about item#44600647.
For everyday use
2
From Japan
On 2014-08-02 14:47:21
When opening it, ... ... the thumb part of all four legs is undone, the other parts are also understood in some places. As far as I can see, it is thought that we made mass production at a machine, impression such as commodity corresponding to price as well. If you wash it a few times it will be useless. Polo shirt which I purchased before is handy though it is solid in price for price, but it is regrettable because it was socks with many purchases.
This review is about item#44600656.

Related Products