Buy more than* S$200* and get FREE SHIPPING

Pure Cotton Glove

4.25 (8)
Color
Black
Material
100% cotton
Others
Dimension is the value that is measured in flat
...see all
Product Options
ADD TO CART
Length (cm) Width (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Width (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 15 (Narrow) about 8 - (wide) 9 Short 1Pair 1 657 44600701 3.35 SGD
Shipped after 2017-01-23
About 17 (Narrow) about 7 - (wide) 9 Long 1Pair 1 656 44600683 3.65 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
During field work
5
From Japan
On 2016-10-19 19:49:15
Although there are a little unsatisfactory feeling in the protection of the wrist Other can also be used in, such as the protection of watches purposes stretch not! This has helped us as I think What if out of print
This review is about item#44600701.
Gas cutting
3
From Japan
On 2016-08-08 10:03:05
I think hate is not suitable for the task of dealing with the fire, I think do good for everyday work, cheaper, to somehow cool
This review is about item#44600683.
Each work at the time
4
From Japan
On 2016-08-01 15:23:04
It may only have been firm, but it seems a little tight rubber yourself?
This review is about item#44600701.
Dismantling of the machine
4
From Japan
On 2016-04-28 18:13:36
Because the general glove became a rash so and sweat, but I used to try, I feel good without stuffiness much so thin well is quite fit. However, the removed mark is clearly stick to the disadvantage is mesh like a barbecued pork.
This review is about item#44600683.
Such as assembly and disassembly and transportation
3
From Japan
On 2015-08-20 14:26:26
Loose threads will care but in COSPA basis passable. Simple gas arc welding is good, but it is better full-time person was stopped.
This review is about item#44600701.
Painting
5
From Japan
On 2015-03-14 15:02:45
Since the Long types, is a great good. Price is also cheaper satisfaction
This review is about item#44600683.
Be sure to put at work in order to tighten the cuffs
5
From Japan
On 2014-04-21 19:00:25
It was better than I thought. Glove of until now is Fuitto to stretch I was not attached from the top that with a watch. Personally dough in about 130mm good if there is a fabric, such as repel the sparks but there is 150mm in length if possible.
This review is about item#44600701.
Fine hand. Since the short sleeve of the work clothes I wear all the time.
5
From Japan
On 2014-02-08 22:04:08
It is a repeater. I think that has already purchased 50 or more. Similar on top much cheaper compared to other companies' products, great that made in Japan. We appreciate and white also you are able to provide, if possible.
This review is about item#44600683.

Related Products