Buy more than* S$200* and get FREE SHIPPING

CKS Switch Cover

4.50 (12)
Caution
Cover switch is subject to rated voltage is 100V to 300V, rated current is 100A max and to be used in the AC circuit.
Rated Voltage
AC250V
...see all>
Product Options
ADD TO CART
Terminal Structure Compatible Electric Wire (mm2) Terminal Screws Weight (kg) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Structure Compatible Electric Wire (mm2) Terminal Screws Weight (kg) Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Linear direct tighten form 2014/08/22 Solderless terminal 0.7 Copper nail Tsukenamari fuse   1PC 1 CKS3P60A 45166186 48.99 SGD
In stock
Linear direct tighten form phi1.6 - phi2, 2 - 5.5 Senosae terminal M4 0.13 Copper nail Tsukenamari fuse   1PC 1 CKS2P15A 45166082 14.99 SGD
In stock
Linear direct tighten form phi1.6 - phi2.6, 3.5 - 8 Senosae terminal M5 0.2 Copper nail Tsukenamari fuse   1PC 1 CKS2P30A 45166116 20.99 SGD
In stock
Linear direct tighten form phi1.6 - phi2, 2 - 5.5 Senosae terminal M4 0.2 Copper nail Tsukenamari fuse   1PC 1 CKS3P15A 45166152 21.99 SGD
In stock
Straight straight tighten form 22 to 38 Seo Rudaresu terminal 0.85 Low temperature fuse   1PC 1 CKS2P100A 45166064 64.99 SGD
In stock
Straight straight tighten form 8 to 22 Seo Rudaresu terminal 0.47 Copper nails Tsukenamari fuse   1PC 1 CKS2P60A 45166125 36.99 SGD
In stock
Straight straight tighten form phi1.6 to phi2.6,3.5 to 8 Senosae terminal M5 0.2 Copper nails Tsukenamari fuse   1PC 1 CKS2P20A 45166107 20.99 SGD
In stock
Straight straight tighten form 22 to 38 Seo Rudaresu terminal - Low temperature fuse *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CKS3P100A 45166134 91.99 SGD
Shipped after 2018-01-30
Straight straight tighten form phi1.6 to phi2.6,3.5 to 8 Senosae terminal M5 0.28 Copper nails Tsukenamari fuse   1PC 1 CKS3P30A 45166177 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
House irrigation
5
From Japan
On 2017-08-25 08:47:24
It is easy to use and convenient, the price is good so it is good.
This review is about item#45166177.
Induction of power supply Lightning prevention switch
5
From Japan
On 2017-07-25 17:57:46
Used by general users. Single-phase 3-wire type 200 volt power supply connected equipment Inductive guidance Three poles are used including protective earthing to prevent lightning. I think that it is a good part made except that the driver interferes with the cover when fastening the bolt on the output side and it is difficult to tighten.
This review is about item#45166177.
For failure replacement
1
From Japan
On 2017-02-06 09:10:49
There is a necessity of emergency exchange, as it is also a weekend, we hurriedly ordered without confirming the delivery date to Monotaro. I was shocked to notice delivery date later than ten days later. In the end, we also order ordinary trading companies, we will pick up on 6th today. I regret that I wasted shopping. I would be pleased if Mr. Monotaro is a reference for something in the future.
This review is about item#45166134.
For compressor opening and closing
5
From Japan
On 2016-12-29 13:20:48
Sounds good. Smart smartness is also beautiful If you have a chance, thank you
This review is about item#45166177.
Used as a source switch of DC12 V 24 V for ships
5
From Japan
On 2016-11-07 20:18:35
It is inexpensive for DC power supply and it is easy to understand at the time of flying Flying structure simple use It has long use reliability and it is used. I was happy to respond quickly to Mr. Monotaro.
This review is about item#45166116.
Installation on the switchboard
5
From Japan
On 2016-10-03 20:39:12
I agree with you. Stability or reliability as a switch remains unchanged even now. More than anything, it is wonderful to know at a glance the turn of the power supply. It's great for me in Rotoru. Moreover, it is pleasant to wire tightening.
This review is about item#45166177.
Used between independent solar power battery and inverter
5
From Japan
On 2016-08-16 19:17:12
It was a product as expected and the arrival was also early.
This review is about item#45166125.
When wiring
5
From Japan
On 2016-05-12 18:17:15
Very easy to handle
This review is about item#45166082.
For welding machine connection
5
From Japan
On 2016-01-11 15:06:07
It feels old, but it is simple and good
This review is about item#45166116.
Power switch
5
From Japan
On 2015-12-11 17:28:41
I have not seen it much recently, but it is user-friendly and I want you not to be caught.
This review is about item#45166082.

Related Products