Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Purpose Terminal Structure Compatible Electric Wire (mm2) Terminal Screws Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Terminal Structure Compatible Electric Wire (mm2) Terminal Screws Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Linear direct tighten form (Maximum) phi1.6 - phi22 - 5.5 Senosae terminal M4 0.14 1PC 1 DCS2P15A 45166292 21.99 SGD
Shipped after 2018-06-25
Switching of circuit Linear direct tighten form (Maximum) phi1.6 - phi2.6, 3.5 - 8 Senosae terminal M5 0.29 1PC 1 DCS3P30A 45166362 40.99 SGD
Shipped after 2018-06-25
Switching of circuit Straight straight tighten form (Max)8 to 22 Seo Rudaresu terminal 0.89 1PC 1 DCS3P60A 45166387 72.99 SGD
Shipped after 2018-06-25
Switching of circuit Straight straight tighten form (Maximum) phi1.6 to phi2.6,3.5 to 8 Senosae terminal M5 0.2 1PC 1 DCS2P30A 45166301 28.99 SGD
Shipped after 2018-06-25
Switching of circuit Linear direct tighten form (Maximum) phi1.6 - phi2, 2 - 5.5 Senosae terminal M4 0.2 1PC 1 DCS3P15A 45166335 32.99 SGD
Shipped after 2018-06-25
Switching of circuit Straight straight tighten form (Max)8 to 22 Seo Rudaresu terminal 0.59 1PC 1 DCS2P60A 45166317 53.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.63
27 Customer Reviews
The reviews are automatic translation.
To change the festival's electricity from AC to DC
5
From Japan
On 2018-05-19 15:52:43
It's a bit small, but it was perfect for the installation space
This review is about item#45166292.
Wiring construction inspection time
5
From Japan
On 2018-05-19 11:49:09
Manufacturers can trust, safety is safe in terms of performance. I am satisfied with the price as well.
This review is about item#45166292.
Wiring work
5
From Japan
On 2018-04-17 16:37:19
I am using it for switching solar power generation. I will also purchase it next time.
This review is about item#45166292.
Switching commercial power supply and battery
5
From Japan
On 2018-02-28 11:17:18
The click feeling was also good, it was a desired item. It is smaller and easier to use than I thought.
This review is about item#45166292.
Warehouse lighting switch
2
From Japan
On 2017-07-11 10:11:54
It was smaller than I imagined, I felt bad. I think that it was better to mention the size as well.
This review is about item#45166292.
Switching storage system
3
From Japan
On 2017-06-27 19:45:42
I bought it for switching between commercial power supply and home electric storage system. I think that qualification is necessary for installation. As commercial commercial breakers will be removed in the near future, it will be installed at the same location.
This review is about item#45166387.
Motor polarity switching of playground equipment
5
From Japan
On 2017-04-29 17:53:06
I wanted a small capacity with a changeover switch. It was nice to use easily.
This review is about item#45166335.
We divide 100V generated by photovoltaic power generation and purchased electric power by this product
4
From Japan
On 2017-02-11 20:24:51
Until now I used the outlet by replacing it but it became easier to use this
This review is about item#45166292.
Creation of photovoltaic power generation equipment
5
From Japan
On 2016-11-21 21:36:17
I have purchased another similar switch in the country because I could not find it. We also purchased Chinese products, but since we received suspicious products, we discarded them.
This review is about item#45166301.
Chisel
5
From Japan
On 2016-11-09 18:42:45
The changeover switch I used was replaced because it was outdated. From now on you can use with confidence.
This review is about item#45166335.

Related Products