Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions A (mm) Compatible JIS Standard Adaptable Electric Motor (kW) Compatible Crimp Terminal Number of Poles / Element Number JIS (sym) Rating Breaking Capacities (kA) Dimensions C (mm) Reverse Connection Dimensions B (mm) Overcurrent Tripping Operation Rated Current (A) Terminal Structure Dimensions D (mm) Rated Insulation Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Compatible JIS Standard Adaptable Electric Motor (kW) Compatible Crimp Terminal Number of Poles / Element Number JIS (sym) Rating Breaking Capacities (kA) Dimensions C (mm) Reverse Connection Dimensions B (mm) Overcurrent Tripping Operation Rated Current (A) Terminal Structure Dimensions D (mm) Rated Insulation Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75, 75 JIS C 8201-2-1 Ann2, JIS C 8201-2-1 Ann2 1.9, 1.9 R2-5-C22-5S, R2-5-C22-5S 3P3E, 3P3E (AC200V)2.5, (AC200V)2.5 60, 60 - 75, 75 - 9, 9 - 78, 78 AC250, AC250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NE53M3P9A 45168627 42.99 SGD
Shipped after 2018-06-26
75 JIS C 8201-2-1 Ann2 0.2 R2-5-C22-5S 3P3E (AC200V)2.5 60 - 75 - 1.4 - 78 AC250   1pc 1 NE53M3P1.4A 45168523 41.99 SGD
In stock
75 JIS C 8201-2-1 Ann2 5.5 R2-5-C22-5S 3P3E (AC200V)2.5 60 - 75 - 25 - 78 AC250   1pc 1 NE53M3P25A 45168566 41.99 SGD
In stock
75 JIS C 8201-2-1 Ann2 1.5 R2-5-C22-5S 3P3E (AC200V)2.5 60 - 75 - 7.4 - 78 AC250   1pc 1 NE53M3P7.4A 45168611 41.99 SGD
In stock
75 JIS C 8201-2-1 Ann2 3.7 R2-5-C22-5S 3P3E (AC200V)2.5 60 - 75 - 16 - 78 AC250   1pc 1 NE53M3P16A 45168541 41.99 SGD
In stock
75 JIS C 8201-2-1 Ann2 0.75 R2-5-C22-5S 3P3E (AC200V)2.5 60 - 75 - 4.2 - 78 AC250   1pc 1 NE53M3P4.2A 45168584 41.99 SGD
In stock
75 JIS C 8201-2-1 Ann2 7.5 R2-5-C22-5S 3P3E (AC200V)2.5 60 - 75 - 32 - 78 AC250   1pc 1 NE53M3P32A 45168575 41.99 SGD
In stock
75 JIS C 8201-2-1 Ann2 1 R2-5-C22-5S 3P3E (AC200V)2.5 60 - 75 - 5.5 - 78 AC250   1pc 1 NE53M3P5.5A 45168602 41.99 SGD
In stock
75 JIS C 8201-2-1 Ann2 11 R2-5-C22-5S 3P3E (AC200V)2.5 60 - 75 - 45 - 78 AC250   1pc 1 NE53M3P45A 45168593 56.99 SGD
In stock
75 JIS C 8201-2-1 Ann2 0.4 R2-5-C22-5S 3P3E (AC200V)2.5 60 Yes 75 Full electromagnetic 2.6 Senosae terminal M5 78 AC250   1PC 1 NE53M3P2.6A 45168557 41.99 SGD
In stock
75 JIS C 8201-2-1 Ann2 2.2 R2-5-C22-5S 3P3E (AC200V)2.5 60 Yes 75 Full electromagnetic 10 Senosae terminal M5 78 AC250   1PC 1 NE53M3P10A 45168532 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For motor protection
5
From Japan
On 2018-02-05 12:39:30
I am satisfied with the correspondence of delivery, price. There is no particular problem with the product.
This review is about item#45168566.
To a motor such as a compressor
5
From Japan
On 2017-12-21 19:04:44
Always use this because it is cheaper than other companies Performance is exactly the same, never broken
This review is about item#45168532.
During machine maintenance
5
From Japan
On 2017-12-12 18:32:29
I have been using it for a long time and have a sense of security in terms of performance. Since size does not change, installation exchange is easy.
This review is about item#45168541.
Distribution of electricity
5
From Japan
On 2016-09-29 21:18:08
There are lots of things in this hand, but this item was the cheapest.
This review is about item#45168532.
Equipment installation For power supply
4
From Japan
On 2016-07-26 21:07:17
There is no problem in the initial performance of the product, the price is lowered.
This review is about item#45168532.
For motor protection for pumping pump
5
From Japan
On 2016-02-03 18:34:27
Thank you for the quick response. I have burned it about 2 times because it uses breaker more than I have applied so far. The use impression is satisfied.
This review is about item#45168557.

Related Products