Buy more than* S$200* and get FREE SHIPPING

PN Petit Slim Circuit Breaker, Instantaneous Code Short Circuit Protection

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Cannot use if instant inrush current may come over 8.5 times of rated current. For circuit breaker which rated current is 100V to 300V, rated voltage is 100A max and for alternating current.
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Rated Operational Voltage (DC V) Dimensions B (mm) Compatible JIS Standard Rated Current (A) Rated Operational Voltage (AC V) Dimensions D (mm) Frame (AF) Dimensions A (mm) Number of Poles / Element Number Accessories Reverse Connection Overcurrent Tripping Operation Connectable Wire (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Rated Operational Voltage (DC V) Dimensions B (mm) Compatible JIS Standard Rated Current (A) Rated Operational Voltage (AC V) Dimensions D (mm) Frame (AF) Dimensions A (mm) Number of Poles / Element Number Accessories Reverse Connection Overcurrent Tripping Operation Connectable Wire (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 65 85 JIS C 8201-2-2 Ann2 JIS C 8211 Ann2 20 100/200 (AA) 55 30 18 2P2E - Not possible Thermally activated - electromagnetic phi2.6 dedicated   1PC 1 PN32TA2P20A 45178384 14.99 SGD
In stock
44 65 85 JIS C 8201-2-2 Ann2 JIS C 8211 Ann2 20 100 55 30 18 2P1E - Not possible Thermally activated - electromagnetic phi1.6, phi2   1PC 1 PN31TA2P20A 45178357 10.99 SGD
In stock
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(5PC) 1 PN31HTA-P2P20AL1 45178323 75.99 SGD
Shipped after 2018-05-08
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Set(5PC) 1 PN31HTA-P2P20AL2 45178332 75.99 SGD
Shipped after 2018-05-08
44 - 88 JIS C 8201-2-2 Ann2 JIS C 8211 Ann2 30 100 55 30 18 2P1E Terminal cover Not possible Thermally activated - Electromagnetic max.8   1PC 1 PN31A2P30A 45178314 13.99 SGD
In stock
44 - 88 JIS C 8201-2-2 Ann2 JIS C 8211 Ann2 30 100/200 (AA) 55 30 18 2P2E Terminal cover Not possible Thermally activated - Electromagnetic max.8   1PC 1 PN32A2P30A 45178366 19.99 SGD
In stock
44 65 85 JIS C 8201-2-2 Ann2 JIS C 8211 Ann2 - 100 55 30 18 2P1E - Not possible Thermally activated - Electromagnetic phi1.6,phi2   1PC 1 PN31TA2P15A 45178341 10.99 SGD
In stock
44 65 85 JIS C 8201-2-2 Ann2 JIS C 8211 Ann2 - 100/200 (AA) 55 30 18 2P2E - Not possible Thermally activated - Electromagnetic phi1.6,phi2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PN32TA2P15A 45178375 20.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Modification of distribution board
5
From Japan
On 2017-11-13 09:31:34
It was good I will also order if there is opportunity to use it
This review is about item#45178384.
Circuit expansion
5
From Japan
On 2014-08-21 22:15:20
The distribution board of the work destination is made by Nitto Kogyo. Genuine parts are required for the expansion board expansion order. I thought that it will take days, but it was saved because it arrived the next day.
This review is about item#45178384.
Ship
5
From Japan
On 2014-07-28 13:11:28
I was deeply impressed by the speed of the goods arriving on the next day as well as price. I will also purchase it.
This review is about item#45178357.
By ship
5
From Japan
On 2014-07-28 13:09:02
I was deeply impressed by the speed of the goods arriving on the next day as well as price. I will also purchase it.
This review is about item#45178357.

Related Products