Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible JIS Standard Phase Wire Type Rated Operational Voltage (AC V) Frame (AF) Dimensions C (mm) Number of Poles / Element Number Dimensions B (mm) Reverse Connection Rated Current (A) Overcurrent Tripping Operation Dimensions D (mm) Dimensions A (mm) Terminal Structure Accessories High Speed Operating Time (sec) High Speed Rating Sensitivity Current (mA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible JIS Standard Phase Wire Type Rated Operational Voltage (AC V) Frame (AF) Dimensions C (mm) Number of Poles / Element Number Dimensions B (mm) Reverse Connection Rated Current (A) Overcurrent Tripping Operation Dimensions D (mm) Dimensions A (mm) Terminal Structure Accessories High Speed Operating Time (sec) High Speed Rating Sensitivity Current (mA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS C 8222 Ann2 1Phi2W 100 30 40 2P1E 70 Yes 30 (AT 25 degC ) Thermally activated 58 68 Solder-less terminal Terminal cover, wood screws Within 0.1 30   1PC 1 GP31S2P30AF30 45181972 51.99 SGD
In stock
JIS C 8221 Ann2 1Phi2W 100/200 dual 30 40 2P0E 70 Yes 30 - 58 68 Solder-less terminal Terminal cover, wood screws Within 0.1 30   1PC 1 GN322P30AF30 45181954 40.99 SGD
Shipped after 2018-01-25
JIS C 8222 Ann2 1phi2W - 30 40 2P2E 70 - - - 58 68 - - - 30   1pc 1 GP322P30AF30 45182033 51.99 SGD
Shipped after 2018-01-25
JIS C 8221 Ann2 3phi3W/1phi3W/1phi2W - 30 40 3P0E 80 - 30 - 58 90 - - - 30   1pc 1 GN333P30AF30 45181963 56.99 SGD
Shipped after 2018-01-25
JIS C 8222 Ann2, JIS C 8222 Ann2 1phi2W, 1phi2W - 30, 30 40, 40 2P2E, 2P2E 70, 70 - - - 58, 58 68, 68 - - - 30, 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 GP322P15AF30 45181997 54.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products