Buy more than* S$200* and get FREE SHIPPING

Home Distribution Board

4.67 (9)
Color (Munsell Color System)
White (N9.5)
Phase Wire Type
2 single, single, 2, 3 (shared)
...see all>
Product Options
ADD TO CART
Weight (kg) Shape Spare Space Main Capacity (A) Panel Rated Value (A) Number of Branch Circuit Number of Circuit Dimensions (Vetical x Horizontal x Depth) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Shape Spare Space Main Capacity (A) Panel Rated Value (A) Number of Branch Circuit Number of Circuit Dimensions (Vetical x Horizontal x Depth) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 Exposed (horizontal row type) 0 - 30/100V 2 (2E)2 125x115x53   1PC 1 HSAT-20 45183031 30.80 SGD
In stock
- - 1 - 30 single 2 (100V) AA combined 5 (2E)5 145x295x53 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HSAT-51 45183065 95.95 SGD
Shipped after 2017-12-18
0.9 Exposed (horizontal row type) 1 - 30 single 2 (100V) AA combined 3 (2E)3 145x225x53   1PC 1 HSAT-31 45183047 51.55 SGD
In stock
- - 0 - 30 single 2 (100V) AA combined 4 (2E)4 145x225x53   1PC 1 HSAT-40 45183056 59.63 SGD
In stock
- - 0 - 30 single 2 (100V) AA combined 6 (2E)6 145x295x53   1PC 1 HSAT-60 45183074 88.16 SGD
In stock
- - 0 - 30/100V 2(1) (2E)1 125x115x53 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HSAT-L10 45183083 109.90 SGD
Shipped after 2017-12-18
- - 1 - 30(30AF) 3(1) (2E)2 145x225x53 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HSAT-L21 45183092 129.90 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Add breaker
5
From Japan
On 2017-08-15 17:23:18
I put a circuit breaker attached at the outside of the board and added 1 piece.
This review is about item#45183047.
Securing the power supply of the cooler
5
From Japan
On 2017-07-24 08:57:08
I used it for the cooler installation. The installation size was compact, there were also internal spaces, and the wiring was easy to handle. There is one breaker space for 200 V, so it is saved.
This review is about item#45183047.
Expansion board expansion construction
5
From Japan
On 2017-07-12 15:24:07
There is a margin in the internal space and the workability is a double circle. I hope there is also AA type.
This review is about item#45183031.
Added breaker breaker.
5
From Japan
On 2017-05-17 17:46:53
A dedicated breaker was required due to the installation of a cooler, and it used it. It is simple and easy to handle, so I think that usage of this hand size will increase in the future.
This review is about item#45183031.
Expansion construction of air conditioner
5
From Japan
On 2016-08-16 17:06:26
Two breakers are mounted in a compact case, and it is a product with excellent cost performance.
This review is about item#45183031.
Exchange of distribution board.
2
From Japan
On 2015-12-16 13:27:09
The space of the limiter is small.
This review is about item#45183013.
Simple home distribution board.
5
From Japan
On 2014-09-19 09:26:57
The goods were exactly what it was.
This review is about item#45183074.
Distribution at a distance
5
From Japan
On 2014-05-29 22:48:07
Because there was no description in the item description, I thought that breakers need to be purchased separately. But the actual thing was with 3 breakers of 20 A. I think that it is better to describe what comes with the item description.
This review is about item#45183047.
Renovation work
5
From Japan
On 2013-12-15 15:19:44
It is very useful for goods not at home center.
This review is about item#45183031.

Related Products