Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Air Volume (m<SUP>3</SUP>/min) Dimensions (Vetical x Horizontal x Depth) (mm) Rated Power Consumption (W) Maximum Static Pressure (mmH2O) Rated Frequency (Hz) Allowable Temperature (degreeC) Rated Current (A) Angular Dimensions Material (vane) Rated Voltage (V) Maximum Static Pressure (Pa) Thickness (mm) Noise Level (dB(A)) Input Terminal Material (frame) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Air Volume (m<SUP>3</SUP>/min) Dimensions (Vetical x Horizontal x Depth) (mm) Rated Power Consumption (W) Maximum Static Pressure (mmH2O) Rated Frequency (Hz) Allowable Temperature (degreeC) Rated Current (A) Angular Dimensions Material (vane) Rated Voltage (V) Maximum Static Pressure (Pa) Thickness (mm) Noise Level (dB(A)) Input Terminal Material (frame) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6/1.9, 1.6/1.9 - 11/9.5, 11/9.5 - 50/60, 50/60 - 0.08/0.07, 0.08/0.07 92, 92 - AC200, AC200 49/44, 49/44 25, 25 - - - 1pc 1 PF-121C-2 45187721 75.99 SGD
In stock
2.7/3.0, 2.7/3.0 - 14/13, 14/13 - 50/60, 50/60 - 0.12/0.11, 0.12/0.11 119, 119 - AC200, AC200 81/81, 81/81 38, 38 - - - 1pc 1 PF-120-2 45187746 83.99 SGD
In stock
0.80/0.95, 0.80/0.95 - 10/9, 10/9 - 50/60, 50/60 -10-+70, -10-+70 0.07/0.06, 0.07/0.06 80, 80 - AC200, AC200 41/59, 41/59 38, 38 - - - 1pc 1 PF-085-2 45191386 84.99 SGD
Shipped after 2018-05-29
2.7/3.0, 2.7/3.0 - - - 50/60, 50/60 - - 119, 119 - AC100, AC100 81/81, 81/81 38, 38 - - - 1pc 1 PF-121 45187755 81.99 SGD
In stock
0.80/0.95, 0.80/0.95 - 10/9, 10/9 - 50/60, 50/60 -10-+70, -10-+70 0.13/0.10, 0.13/0.10 80, 80 - AC100, AC100 41/59, 41/59 38, 38 - - - 1pc 1 PF-085 45191377 84.99 SGD
Shipped after 2018-05-30
0.59/068 80x80x25 41826 39/54(4.0/5.5) 50/60 -10 to +70 0.091/0.075 - Resin AC100 - - About32/36 Lead (0.3m) Material is die cast aluminum 1PC 1 PF-085C 45187886 -
Discontinued
[x]
0.59/068 80x80x25 7/6 39/54(4.0/5.5) 50/60 -10 to +70 0.045/0.038 - Resin AC200 - - About32/36 Lead (0.3m) Material is die cast aluminum 1PC 1 PF-085C-2 45187895 -
Discontinued
[x]
2.7/3.0 - - - 50/60 - - 119 - AC200 81/81 38 - - - 1pc 1 PF-121-2 45187764 83.99 SGD
In stock
2.7/3.0 120x120x38 14/13 - 50/60 - 0.21/0.19 119 - AC100 81/81 38 - - - 1pc 1 PF-120 45187737 83.99 SGD
In stock
1.6/1.9 120x120x25 11/9.5 - 50/60 - 0.15/0.13 92 Resin AC100 49/44 25 About 36/40 2 terminal Aluminum die-cast 1PC 1 PF-121C 45187712 76.99 SGD
In stock
ADD TO CART

Related Products