Buy more than* S$200* and get FREE SHIPPING

Ventilators, Standard Type

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Max air flow and max static pressure measurement method is double chamber method. Plug cord doesn't contain insertion plud for outlet.
Material (vane)
Steel plate
Material (frame)
Material is die cast aluminum
Rated Frequency (Hz)
50/60
Allowable Temperature (degreeC)
-10 to +60
Accessories
Finger guard, plug cord (2m), mounting screws, manual
...see all>
Product Options
ADD TO CART
Noise Level (dB(A)) Input Terminal Maximum Air Volume (m<SUP>3</SUP>/min) Dimensions (Vetical x Horizontal x Depth) (mm) Maximum Static Pressure (mmH2O) Rated Power Consumption (W) Rated Current (A) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Noise Level (dB(A)) Input Terminal Maximum Air Volume (m<SUP>3</SUP>/min) Dimensions (Vetical x Horizontal x Depth) (mm) Maximum Static Pressure (mmH2O) Rated Power Consumption (W) Rated Current (A) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About31/36 2 terminal 0.85/1.0 92x92x27 50/65(5.1/6.6) 41952 0.07/0.06 AC200   1PC 1 RD45-092A 45187931 78.99 SGD
In stock
About40/44 2 terminal 2.3/2.6 120x120x38 64/62(6.5/6.3) 16/15 0.115/0.095 AC200   1PC 1 RD45-122 45187956 83.99 SGD
In stock
About42/46 3 pin (with ground) 2.4/2.7 120x120x38 74/83(7.5/8.5) 20/18 0.13/0.11 AC200   1PC 1 PF-120-2M 45187974 85.99 SGD
In stock
About31/36 2 terminal 0.85/1.0 92x92x27 50/65(5.1/6.6) 41952 0.14/0.12 AC100   1PC 1 RD45-091A 45187922 78.99 SGD
In stock
About42/46 3 pin (with ground) 2.4/2.7 120x120x38 74/83(7.5/8.5) 20/18 0.25/0.22 AC100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PF-120-M 45187965 84.99 SGD
Shipped after 2018-03-02
About40/44 2 terminal 2.3/2.6 120x120x38 64/62(6.5/6.3) 16/15 0.240/0.210 AC100   1PC 1 RD45-121 45187947 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Ventilating fan for board
3
From Japan
On 2016-04-11 18:03:25
We have used it without any problem
This review is about item#45187956.
Ventilation of control panel
5
From Japan
On 2015-01-19 15:51:53
I ordered from a machine maker until now but since prices are quite different, I'd like to order from here for future cost savings. Together, we found that there are a lot of assortments, so we will try to save expenses by comparing the price of a conventional manufacturer with the monotalrow when ordering parts.
This review is about item#45187947.
Electrothermal emission of control panel
5
From Japan
On 2013-10-04 13:34:28
Since it is a product based on the heat dissipation design by replacing facility items, there are no particular improvements or impressions.
This review is about item#45187931.

Related Products