Buy more than* S$200* and get FREE SHIPPING

Can/PET Crusher

3.17 (6)
Dimensions when Folded (Total Length x Overall Width x Total Height)(mm)
380x200x60
Weight (kg)
About 1.5
Material
Cover-based buckle: ABS resin, press section, bottom reinforcement part: galvanized steel, shaft spring: Steel chrome plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 44601435 49.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 2
1 star 0
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Organize household waste garbage
5
From Japan
On 2017-03-26 18:39:23
Furano City Hokkaido Furano City has good separation of waste & resources, so the discharge bags are also "burnable garbage (solid fuel)" "pragomi (liquefied fuel)" "can" "metal" "PET" "garbage (fertilization) "It has become a must-have item now, such as being able to reduce the capacity even a little.
This review is about item#44601435.
Crush the drink can and throw it away
2
From Japan
On 2016-04-27 17:28:01
Since we will not be able to escape because the front is crushed earlier, we can crush it successfully by stepping on two times. When placing the can, putting the hole of the pull-top side is perfect because the pull-top does not jump out. Compared to other products in the same price range, the performance to crush is dirty, but the resin at the bottom cracks and there is a problem with strength. I think that it is because the source that becomes the fulcrum will be revolved because it will trample with vigor. Will not the strength of the reinforced iron plate of the bottom be kept if it covers the whole bottom? It is structurally well thought out, so I look forward to an improved version.
PET bottle / can crusher
2
From Japan
On 2015-08-28 07:40:36
When crushing PET bottles and cans, it is necessary to step on.
This review is about item#44601435.
Beer can crush
4
From Japan
On 2015-02-03 10:55:57
It is very good. Once you crush it and process it under the iron plate for the second time according to the instruction manual, you can go flat on a flat surface. How strong is the hinge part of the resin? I think. I slip when working with it so I put a non-slip mat on both sides on the lower iron plate. It is perfect (it has 100 residuals left).
This review is about item#44601435.
With 2L PET bottle
3
From Japan
On 2013-10-22 09:21:14
It did not become Petchanko as much as I thought. I thought that it would look like a plate (laugh). It is not different from what I was crushing by hand.
This review is about item#44601435.
Used to crush PET bottles
3
From Japan
On 2013-07-18 13:28:01
Effective to reduce the amount of garbage, anyone can easily crush the plastic bottle with the feet. It might be good if the body is a bit heavier if you can.
This review is about item#44601435.

Related Products