Buy more than* S$200* and get FREE SHIPPING

Curing Tape, Fit Light

3.33 (3)
Tensile Strength (N/10mm)
40
Adhesive Power (N/10mm)
2.2
Tape Thickness (mm)
0.105
Extensibility (%)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Tape Length (m) Base Material Weight (g) Color TRUSCO Part Number Green Purchasing Law Tuck (ball No.) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Base Material Weight (g) Color TRUSCO Part Number Green Purchasing Law Tuck (ball No.) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Play PETxPET 300 Blue 391-9188 - 16 Acrylic   1Roll 1 738A14 39540636 9.99 SGD
In stock
25 Play PETxPET 160 Green 336-0253 Fit 16 Acrylic   1Roll 1 738M04 37050666 4.99 SGD
In stock
25 Play PETxPET - Green - Conformity product 16 Acrylic   1Pack(5Roll) 1 738 44665792 -
Discontinued
[x]
50 Play PET x PET 300 Semitransparent 391-9200 - 16 Acrylic   1Roll 1 738 39540645 9.99 SGD
In stock
25 Play PETxPET 160 Semitransparent - Fit 16 Acrylic   1Roll 1 738 37050684 4.99 SGD
In stock
50 Recycled PET x PET 300 Green 391-9196 - - Acrylic   1Roll 1 738M14 39540654 9.99 SGD
In stock
25 - 160 - - - 16 -   1box(30roll) 1 738M04 55557723 149.99 SGD
In stock
25 - 160 - - - 16 - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 738T04 55557732 149.99 SGD
Shipped after 2018-01-22
50 - 300 - - - 16 - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 738M14 55557766 269.99 SGD
Shipped after 2018-01-22
50 - 300 - - - 16 - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 738A14 55557748 279.99 SGD
Shipped after 2018-01-22
50 - 300 - - - 16 - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 738T14 55557757 269.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For identification
2
From Japan
On 2017-11-15 09:04:16
I tried bulk buying in a box but it was a big failure. It is cheap to purchase the same number of items separately.
This review is about item#39540636.
Floor curing
5
From Japan
On 2014-09-24 14:07:10
Thickness is just right and hand-cut property is good
This review is about item#37050684.
Various other for curing at the time of packing
3
From Japan
On 2013-04-09 13:24:53
As usual, I used something in a bag one by one, but here is also a point that it is sometimes packed in 5 volumes and packed, and the price is also cheap. The feeling of use is the same as general curing tape. Since it is always used, I plan to purchase it unless I find another price cheaper in the future.
This review is about item#44665792.

Related Products