Buy more than* S$200* and get FREE SHIPPING

Compact Steam Cleaner

4.00 (16)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Steam Temperature (Degree C)
About 100
Startup Duration
About five minutes
Plug
With a ground
Continuous Opreration Time (min)
About 12
Maximum DisCharge Pressure
About three atmospheres (0.3MPa)
Functions
Child Lock (double action type)
Heating System
Boiler type
Hose Length (m)
About 1.2
Power Cord (m)
About 3
Dimensions (Width W x Depth D x Height H) (mm)
About 310x 130x about about 240
Tank Capacity (L)
About 0.3
Power Consumption (W)
1000
Power (V)
AC100(50/60Hz)
Weight (kg)
About 2
Material
ABS, polycarbonate
Accessories
Compact nozzle, cloth cover x2, brush point x3, angle nozzle, funnel, measuring cup
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow / Black 1PC 1 STM-304 44670166 -
Discontinued
[x]
White / gray 1PC 1 STM-304W 44670175 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 4
2 star 1
1 star 0
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
Cleaning the ventilation fan
4
From Japan
On 2017-11-01 23:26:08
It was a ventilator that was not so badly dirty but the oil stains did not completely fall off. After using the steam cleaner I rubbed it at Melaspo and shimped. But I thought it was good because there was no feeling of fatigue of fingers and hands.
This review is about item#44670175.
Dirty kitchen and washstand
3
From Japan
On 2017-07-03 17:18:32
I bought it together with detergent, but it was not as expected as expected.
This review is about item#44670175.
Cleaning at the end of the year
5
From Japan
On 2016-12-13 10:00:03
It was mainly used for cleaning cross walls. I was worried because the price was cheaper than the other company's products, but it was very good. Dirt that has not been cleaned for many years and can not be scattered even when rubbed with a detergent sponge. At first I blew it with a thin valve, but it was inefficient, as soon as I used the brush, I got better and more. Of course, it is water vapor, so wiping afterwards is essential. I felt comfortable and completely caught. Next, for difficult-to-clean tile oil stains, it is possible to remove it by wiping it with a detergent on the wall beforehand, spraying steam, then wiping it with a cloth or a polishing sponge and so on, but it got dark It is better to remove oil stains beforehand.
This review is about item#44670175.
For removing dirt inside the room
4
From Japan
On 2016-10-11 16:08:48
I was a little worried that the brush would immediately deform and the hair would bend. I wonder if I put too much strength. I think that the others were good.
This review is about item#44670175.
During machine maintenance
5
From Japan
On 2016-09-29 16:27:12
Because it is compact and takes up little space, it is not troubled at the place and it can be used enough.
This review is about item#44670166.
clean up
2
From Japan
On 2016-06-25 07:06:39
A little injection pressure is weak. Usability such as shape is very good.
This review is about item#44670175.
Ventilation fan cleaning
4
From Japan
On 2016-06-23 18:06:09
I thought that if I had a bit more power. It became a good opportunity to drop oil stains.
This review is about item#44670175.
Used to clean the kitchenette
4
From Japan
On 2016-03-29 15:51:01
It may be inevitable from the point of price and compactness, but one use time is too short.
This review is about item#44670175.
Cigarette Yani osei
3
From Japan
On 2015-11-19 15:52:54
Not falling
This review is about item#44670175.
Cleaning industry kitchen etc.
3
From Japan
On 2015-11-14 17:28:46
Rubbing might be earlier, I thought it was a big success in narrow gaps, etc. It depends on usage
This review is about item#44670166.

Related Products