Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

monf Sealing ST Duct

3.00 (2)
Tensile Strength (N/cm2)
15.2
Adhesive Power (N/10mm)
30
Heat-Resistant Temperature (deg C)
80
Adhesive
Butyl rubber
Tape Thickness (mm)
1
Extensibility (%)
540
Tape Length (m)
5
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 Yellow 1Roll 1 For hard flamable 44670656 16.99 SGD
In stock
70 Yellow 1Roll 1 For hard flamable 44670665 30.99 SGD
In stock
40 Black 1Roll 1 General purpose 44670631 13.99 SGD
In stock
70 Black 1Roll 1 General purpose 44670647 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
To divert the block as a speaker stand, wrap around the outer periphery as sound insulation / vibration absorbing material, and paste velvet on it.
4
From Japan
On 2017-08-30 00:57:59
For the above applications, I wanted to wind around the outer circumference of a round roll, so I thought that it was even easier to use if there was a version without separators.
This review is about item#44670647.
Watch
2
From Japan
On 2014-10-16 13:06:58
It is an ordinary butyl rubber tape. There was "Adhesion (N / 10 mm): 30.0" in the description of the product, so I thought that the adhesive force seemed high in the same line of products, but in fact it did not have such adhesive strength. I did not confirm it, but when I confirmed it on the homepage of Kotobuki Industry, the adhesive strength was "13.1".
This review is about item#44670631.

Related Products