Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) Nominal Designation of Screw Flat Diameter (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Nominal Designation of Screw Flat Diameter (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M14 22 3 1PC 1 RTR14B 44802274 8.49 SGD
Shipped after 2017-09-01
- M16 24 3 1PC 1 RTR16B 44802283 6.12 SGD
In stock
- M18 27 4 1PC 1 RTR18B 44802292 10.10 SGD
Shipped after 2017-09-01
24 M24 36 5 1PC 1 RTR24B 44802326 12.16 SGD
Shipped after 2017-09-01
25 M25 38 5 1PC 1 RTR25B 44802335 10.44 SGD
In stock
28 M28 41 5 1PC 1 RTR28B 44802344 14.79 SGD
Shipped after 2017-09-01
32 M32 50 6 1PC 1 RTR32B 44802362 18.22 SGD
In stock
45 M45 70 8 1PC 1 RTR45B 44802396 95.64 SGD
Shipped after 2017-08-29
30 M30 46 6 1PC 1 RTR30B 44802353 19.09 SGD
Shipped after 2017-09-01
40 M40 60 6 1PC 1 RTR40B 44802387 34.20 SGD
Shipped after 2017-09-01
50 M50 75 8 1PC 1 RTR50B 44802405 129.90 SGD
Shipped after 2017-09-01
20 M20 30 4 1PC 1 RTR20B 44802301 8.27 SGD
In stock
- M12 19 2 1PC 1 RTR12B 44802265 5.07 SGD
In stock
36 M36 55 6 1PC 1 RTR36B 44802371 31.77 SGD
Shipped after 2017-08-29
22 M22 32 5 1PC 1 RTR22B 44802317 12.17 SGD
Shipped after 2017-09-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2017-07-15 16:19:06
Quality is also good, cost is good, we can always use it with good delivery.
This review is about item#44802326.
Feed screw of desk-top milling machine
1
From Japan
On 2014-02-08 16:57:58
It is a miscellaneous making. The screw entrance has not been chamfered, and the end face of the nut is also after the rough finish cutting. It is crispy. Is it a Chinese product? At the end of the phrase, there are also three marks like chalking on the side of the nut. I do not feel like to buy it again. It is better not to sell Mr. Taro. I will pollute the company name.
This review is about item#44802283.

Related Products