Buy more than* S$200* and get FREE SHIPPING

Round Nut, B Type, Right Screw, R, Iron

2.50 (2)
Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Height B (mm) Nominal Designation of Screw Outer Diameter A (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height B (mm) Nominal Designation of Screw Outer Diameter A (mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 M20 35 4 1PC 1 M20 44803132 14.99 SGD
In stock
32 M16 30 3 1PC 1 M16 44803114 11.99 SGD
In stock
44 M22 38 5 1PC 1 MTR22B 44803141 20.99 SGD
In stock
24 M12 20 2 1PC 1 MTR12B 44803096 7.99 SGD
In stock
60 M30 48 6 1PC 1 MTR30B 44803184 35.99 SGD
Shipped after 2018-02-01
50 M25 42 5 1PC 1 MTR25B 44803166 26.99 SGD
In stock
72 M36 55 6 1PC 1 MTR36B 44803202 40.99 SGD
In stock
90 M45 70 8 1PC 1 MTR45B 44803227 139.99 SGD
Shipped after 2018-01-29
100 M50 75 8 1PC 1 MTR50B 44803236 159.99 SGD
Shipped after 2018-02-01
64 M32 50 6 1PC 1 MTR32B 44803193 30.99 SGD
In stock
80 M40 60 6 1PC 1 MTR40B 44803211 43.99 SGD
Shipped after 2018-02-01
28 M14 25 3 1PC 1 MTR14B 44803105 9.99 SGD
In stock
36 M18 32 4 1PC 1 MTR18B 44803123 15.99 SGD
Shipped after 2018-02-01
56 M28 45 5 1PC 1 MTR28B 44803175 28.99 SGD
Shipped after 2018-02-01
48 M24 40 5 1PC 1 MTR24B 44803157 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Jig creation
4
From Japan
On 2015-09-02 02:16:52
Accuracy over price as usual
This review is about item#44803114.
Mechanical parts
1
From Japan
On 2015-02-05 00:17:30
After confirming goods arrival, the screw part was defective, we returned the inspection, but one month passed, but no contact or goods are sent back. Screw can not be cut off properly, complaint correspondence is also bad, it is a malicious processor. !!
This review is about item#44803211.

Related Products