Buy more than* S$200* and get FREE SHIPPING

Haruder spherical washer C type (iron / cloth)

Dimensions d3 (mm)
21
Dimensions d1 (mm)
10.5
Dimensions h2 (mm)
4
Dimensions h1 (mm)
0.8
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 2305-010 44882564 4.24 SGD
Shipped after 2017-12-19
ADD TO CART