Buy more than* S$200* and get FREE SHIPPING

Resin Abrasive Paper

2.50 (2)
Adhesive
R/R, R/R
Sheet Size (mm)
230x280, 230x280
Base Material
Cw, Cw
Abrasive Material
AA, AA
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180, 180 1Box(100Sheet) 1 132180 44927714 76.99 SGD
Shipped after 2018-03-01
80, 80 1Box(100Sheet) 1 132080 44927671 80.99 SGD
Shipped after 2018-03-01
240, 240 1Box(100Sheet) 1 132240 44927732 70.99 SGD
Shipped after 2018-03-01
60, 60 1Box(100Sheet) 1 132060 44927662 83.99 SGD
Shipped after 2018-03-01
100, 100 1Box(100Sheet) 1 132100 44927687 70.99 SGD
Shipped after 2018-03-01
120, 120 1Box(100Sheet) 1 132120 44927696 70.99 SGD
Shipped after 2018-03-01
150, 150 1Box(100Sheet) 1 132150 44927705 70.99 SGD
Shipped after 2018-03-01
220, 220 1Box(100Sheet) 1 132220 44927723 66.99 SGD
Shipped after 2018-03-01
400, 400 1Box(100Sheet) 1 132400 44927766 76.99 SGD
Shipped after 2018-03-01
280, 280 1Box(100Sheet) 1 132280 44927741 64.99 SGD
Shipped after 2018-03-01
320, 320 1Box(100Sheet) 1 132320 44927757 62.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Polishing in woodworking production
4
From Japan
On 2013-08-09 17:29:04
The sky sharpening paper used Sumitomo 3M's Tri-Ait, but we changed it. Abrasive grains are firmly peeled off so it will cut long. 3M has poor possession. However, because the abrasive material is different, I think it is coarser than the display granularity. Specifically, the motor sign # 240 is 3 M's # 120, the motor's # 320 is 3 M's # 240 feeling. If you care about choosing the number, it will expire long and it is cheap, so I will do the next one.
This review is about item#44927732.
Polishing of painted products
1
From Japan
On 2013-07-31 09:24:38
The smell is tight. It becomes clogged and it becomes impossible to use immediately.
This review is about item#44927705.

Related Products