Buy more than* S$200* and get FREE SHIPPING

Disc Paper Hard

5.00 (1)
Adhesive
R/R
Outer Diameter (phi mm)
100
Base Material
Fiber
Maximum Rotation Speed (min-1[r. p.m])
13700 or less
Hole Diameter (phi mm)
15.9
Abrasive Material
CC
...see all>
Product Options
ADD TO CART
Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 14 1Box(10Sheet) 1 143014 44928037 17.99 SGD
In stock
- - 1Box(10Sheet) 1 143016 44928046 15.99 SGD
In stock
- 20 1Box(10Sheet) 1 143020 44928055 15.99 SGD
In stock
- 24 1Box(10Sheet) 1 143024 44928064 14.99 SGD
Shipped after 2018-01-26
- - 1Box(10Sheet) 1 143012 44928021 20.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
FRP polishing operation
5
From Japan
On 2015-05-19 18:33:30
It is hard and has a good possession
This review is about item#44928046.

Related Products