Buy more than* S$200* and get FREE SHIPPING

Fuse Branch Code

3.67 (3)
Available Voltage (V)
DC12/24
Thickness (sq)
0.75(AWG18)
Code Diameter (phi mm)
2.7
Cord Length (mm)
100
Maximum Current (A)
20
Overall Length (mm)
145
Material
(Sleeve) PVC, (Giboshi socket) Brass
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mini fuse 1Bag(10PC) 1 M911-5203-10 45113214 32.30 SGD
In stock
Blade fuse 1Bag(10PC) 1 M911-5204-10 45113223 32.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
ETC power supply
5
From Japan
On 2017-07-23 22:01:17
Since the wiring is appearing on the side, it disturbs the lid of the case.
This review is about item#45113214.
Other power takeout
5
From Japan
On 2016-04-27 18:00:35
This is okay My academic professional will accept.
This review is about item#45113214.
For power supply of electrical equipment attached to the car
1
From Japan
On 2015-01-14 18:58:42
It seems that there is an opening in the thickness with the actual fuse and it is unsuitable for a car such as a diesel car where the vibration is intense. In fact, we used this on a customer's vehicle and apologized due to repair expenses due to poor contact resulting in an impact on the car body. I think that it is somewhat safe to use in a fuse such as a cigar lighter, but please use it at your own risk for use in other parts.
This review is about item#45113223.

Related Products