Buy more than* S$200* and get FREE SHIPPING

Reclining Creeper, Steel Pipe Type

3.32 (37)
Castle Diameter (phi mm)
60
Withstand Load (kg)
100 (equivalent load at the time)
Height (mm)
100 (when flat) - 270 (reclining highest time)
Overall Length (mm)
1000
Width (mm)
420
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-TLCR40 45113275 84.08 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 14
4 star 6
3 star 5
2 star 2
1 star 10
Review Rating: 3.32
37 Customer Reviews
The reviews are automatic translation.
Car maintenance
1
From Japan
On 2016-11-01 17:24:52
Quickly, it was broken bearing rollers. What reasonable price?
This review is about item#45113275.
Car maintenance
2
From Japan
On 2016-10-13 22:03:03
Since the caster has become useless, we find one that fit. Order Code 40263273 SR-50TP SR-type screw-in casters six In has been supported. Wheel outer diameter slightly smaller, but it will become a vehicle height short specification, I think that there is no problem if the terrain has been the floor.
To the development of car
1
From Japan
On 2016-10-10 17:06:46
Used in barely four-wheel in the collapsed current thread caster bolt will loose also closed several times weak, or reclining rather a disturbing unnecessary, not withstand also be used in the hobby use.
This review is about item#45113275.
Auto maintenance
1
From Japan
On 2016-10-07 14:32:14
Full of garbage. Reachable, when you are carrying a box, sound as "smooth" it is from the inside. I wonder if that also contains sand? While I think, it was out remains of the bag from the inside. Also at that time, the sound as "smooth" is. I opened the bag, into, such as came out in the sputtering of welding, small metal particle is on a lot. Not in such an amount as entered stick to the goods at the timing of something, large amount of metal particles (1mm front and back) is ,,, It will be part of the representation, but the step of the seam of the cushion, this metal grains or lined up from 7 to 8cm about clean. It sweeps up from the side, not visible only to like you put. In addition, the smell, such as cutting oil are attached in large quantities. Person of used goods is still beautiful. It was very disappointing.
This review is about item#45113275.
Car maintenance
1
From Japan
On 2016-10-05 10:15:50
Caster is too cruel. Rather than the dimension of the Toka defective because it was going out of the freely for the ball in the new state, it comes with having no commercial value at all. All four with one month now useless. Imperceptibly ball when or leaning be used in DIY is lost. It is better that have been purchased on the assumption that replacing the caster.
Oil change
1
From Japan
On 2016-10-04 15:07:11
This bearing casters outrageous and I opened the bastards Kumitateyo you think bag bearing is at an angle that was missing tens number bearing is out is the obvious replacement exiting the lid of bearing that I saw for the first time from between wave pattern thing of that you can on but also jumped from the cheapest was let me instead of the return would the same thing but to buy the still of trust KTC
This review is about item#45113275.
When car maintenance
1
From Japan
On 2016-06-24 13:15:07
After the purchase, still it has become not so much period deviates ball flake of the thrust bearing of the caster to not have passed, can smoothly move (> _ <)
Repair of less than
5
From Japan
On 2016-06-17 15:05:15
Dated reclining, this price is cheap.
This review is about item#45113275.
At the time of maintenance of the machine
1
From Japan
On 2016-06-09 13:24:57
During assembly, the attachment of the roller portion and Bali to the body was mounted by cutting a difficult (impossible) body side. Sand in the after box? I had entered It was evaluated with the complaints from the reason that it is not assembled and not the assembly during processing
This review is about item#45113275.
Under the floor of the chemical spray
5
From Japan
On 2016-06-07 14:47:32
A very good feeling of use
This review is about item#45113275.

Related Products