Buy more than* S$200* and get FREE SHIPPING

Pen Type Thermometer

3.77 (35)
Temperature Measuring Probe
phi3.2x110mm
Sensor
Degree of protection IP68
Measurement Pricision
+/-1deg C (-20 - 80deg C at the time)
Measurment Range (deg C)
-50 - 300
Power
LR44x1 pieces button battery
Dimension (mm)
phi20x207
Material
Body / ABS, sensor / stainless steel 304
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MWT-1 45113345 10.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 13
3 star 5
2 star 4
1 star 2
Review Rating: 3.77
35 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the water heater, etc.
4
From Japan
On 2017-03-22 16:03:49
That's a little more thin, it may be easy to carry, It feels easy to use will.
This review is about item#45113345.
93,5 ℃ boiling point 100 ℃ is in hot water of temperature measurement of the time of cooking, which is the lot of so error problem.
1
From Japan
On 2017-02-24 14:44:45
93,5 ℃ boiling point 100 ℃ is in hot water of temperature measurement of the time of cooking, which is the lot of so error problem. Whether your test is doing. It was then shelved immediately.
This review is about item#45113345.
Temperature measurement
4
From Japan
On 2017-02-10 18:11:30
Although is used, I do not know very well what I should Atere which part of the needle.
This review is about item#45113345.
For temperature control to dissolve the baking soda, etc.
5
From Japan
On 2017-01-17 22:57:29
Affordable price, I think that good legible also displayed in a small size.
This review is about item#45113345.
Oil temperature measurement in the tempura dishes, etc.
2
From Japan
On 2016-10-28 17:20:32
Response of the sensor is slow. Necessary to devise a structure and material temperature is transmitted to the sensor. Alternatively, if the temperature in the temperature measurement is displayed, such as not reached steady.
This review is about item#45113345.
Water temperature of farming
5
From Japan
On 2016-08-26 17:15:39
Soku and can be used, the temperature was also good to buy is accurately displayed in its own way
This review is about item#45113345.
Water quality inspection
2
From Japan
On 2016-08-25 16:15:19
When pointing to the pocket, it will fall out and facing down. After all, it should not be not carried separately.
This review is about item#45113345.
Air temperature at the time of mountain stream fishing, water temperature measurement
5
From Japan
On 2016-08-14 18:26:00
Previously, because it was using a pen-type thermometer of the other companies, it dropped price was cheap, buy this product. Since the storage Toka extra function of the maximum temperature wanted to know the temperature at that time required that are turned on and off button one simplistic be popular is favorable impression. I think a good product for those characters that have been used easy to see also measured before and there is no inferiority. When used because waterproof does not sing, but I think I want to note, it is about with some of the water as long as you use today will not be used without a problem. The good thing about this product is cheap, is good part where you say that simple.
This review is about item#45113345.
Temperature measurement of the air conditioning blow-out port
3
From Japan
On 2016-07-21 17:22:23
You can use normally. Use cherish the hope that a good durability.
This review is about item#45113345.
Temperature management of baking
5
From Japan
On 2016-06-19 22:03:38
There is a degree of accuracy for the price. It has become a "liquid", "semi-solid", but the atmosphere (space, air temperature) is also reasonably can measure how. In the case of air temperature, ± 2 ℃ if up to 60 ℃, it seems whether the order of ± 10 ℃ and is per 200 ℃ accuracy.
This review is about item#45113345.

Related Products