The reviews are automatic translation.
Used for maintenance etc. of owned bike
From Japan
On 2018-04-17 12:02:23
As has been posted so far, the hole of the mounting bolt is large, so some of the washer will get in. (We installed a larger washer to fix it.) Improvement is necessary.
For mounting motorcycle parts
From Japan
On 2018-04-13 14:14:10
Sitting comfort and height were also exactly good and the waist became easier. What kind of tray is the bottle under the seat?
Support for rising
From Japan
On 2018-04-04 14:55:38
Because the knee hurts
I use it as a rising table or seat.
Castors are not used.
If rubber feet for fixing are attached, it is ☆ 5.
It is impossible because the purpose is different.
Automobile repair, polishing work etc.
From Japan
On 2018-03-30 18:52:12
I think whether it is good for price. I wish it would be better if the height was changed a bit.
Machine maintenance etc
From Japan
On 2018-03-15 16:37:04
There was nothing wrong with the assembly, it was completed soon. It is very convenient for work in the middle back.
Motorcycle Maintenance
From Japan
On 2018-03-08 10:42:26
Sitting comfortable is good, because there is a roller, it was easy to move and the burden on the foot could be reduced. As a lot of people are writing in poor places, please improve the size of the spring washer does not match.
When inspecting the machine
From Japan
On 2018-03-08 03:32:35
The receiving hole is hidden, and the seat is difficult to install.
Care must be taken when the front edge is sharp and sandals.
It is still better if a stopper is attached.
When car, motorbike, machine maintenance
From Japan
On 2018-03-07 15:49:35
It is quite Good. Since comfort is also not bad, long work has become easier. If I want a greed, I wonder if it can be a little lower .... Also, if there is a simple drawer like the other company's product under the seating surface, even better! is not it! !
Car tire change etc.
From Japan
On 2018-03-01 08:12:45
Until now I used another round vinegar type, but I was glad that it was easier to work such as having a place to put tools in the bottom, sitting steadily, etc.
Device assembly and adjustment
From Japan
On 2018-02-16 10:34:14
Easy to assemble, very easy to use because there is a resin tray.
However, the feeling of the size of the washer and hole attached to the connection screw of the bent round pipe and the resin tray (+ square pipe) is bad, and the washer will get in the mounting hole when tightened. I changed the washer diameter to an ordinary size object and assembled it.