Buy more than* S$200* and get FREE SHIPPING

Illuminance Checker

5.00 (1)
Sampling
200ms
Body Dimensions (Width x Depth x Height) (mm)
About 70x30x127
Sensor Dimensions (mm)
(WxDxH) about 57x28x106
Cord Length (mm)
1500
Sensor
Silicon with filter photodiode
Pricision
Until 10000Lx: + / over 4%, 10000Lx or more: + / over 5%
Power
9V battery 6F22 (006P) 1 present
Weight (g)
About 190 (including battery)
Measuring Range
1-100000Lx
Accessories
One carrying case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-10LX 45113293 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Management of climatic chamber
5
From Japan
On 2015-02-07 08:51:23
Sensor part and digital display part are different so it is very easy to use
This review is about item#45113293.

Related Products