Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Illuminance Checker

4.50 (2)
Sampling
500ms
Sensor
Silicon with filter photodiode
Dimensions (Width W x Depth D x Height H) (mm)
About 65x35x183
Pricision
Until 20000Lx / 2000FC: + / over 3% rdg + / over 0.5F / S20000Lx / 2000FC or more: + / over 5% + 10digit
Power
9V battery 6F22 (006P) 1 present
Weight (g)
About 175 (including battery)
Measuring Range
0.1 over 200000Lx / 0.01 over 20000FC range 200,2000,20000,200000Lx20,200,2000,20000FC
Specification
Direction of 270 degree C sensor part will change.
Accessories
Manual one book, one carrying case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-20LX 45113302 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Examination of hygiene commissioner
5
From Japan
On 2018-06-17 11:04:22
It is easy to use, easy to see, lightweight to carry and very convenient equipment.
This review is about item#45113302.
For regular report of building
4
From Japan
On 2013-01-31 10:50:33
Do you like if you have a more understandable instruction manual?
This review is about item#45113302.

Related Products