Buy more than* S$200* and get FREE SHIPPING

Wood Moisture Checker

4.67 (3)
Body Dimensions (Width x Depth x Height) (mm)
About 63x32x126
Display Resolution (%)
0.5
Pricision (%)
+/-1
Measurement Method
Electrical resistance
Body Weight (g)
(Without batteries) about 80
Power
(006P) 1 this 9V battery 6F22
Operating Temperature Range (deg C)
0 - 40
Measuring Range
2 - 60%
Accessories
One carrying case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-540A 45113311 179.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Measuring the situation of housing pillars
4
From Japan
On 2017-04-03 13:24:05
It is convenient to use easily. I can appreciate it because I can hold measured values ​​primarily.
This review is about item#45113311.
Purpose of product management for wood processing
5
From Japan
On 2015-03-02 13:17:55
It's very cheap and very easy to use.
This review is about item#45113311.
For firewood stove
5
From Japan
On 2014-02-05 15:24:05
Movement is fast, usability is also very good.
This review is about item#45113311.

Related Products