The reviews are automatic translation.
Flower · tree watering
From Japan
On 2016-09-29 17:45:57
It is very good to visually see if moisture is appropriate for flowers and trees.
Blueberry potted plants
From Japan
On 2016-02-05 21:29:03
I do not understand the usability
Field soil management
From Japan
On 2015-08-27 18:55:27
I think that it is convenient because both PH and moisture can be measured with this one. When you try the moisture analyzer while changing the place, it reacts easily as soon as it plugs in and it is easy to understand. The pH meter seems to be unlikely to react, but should it be a rough guideline. Since making is simple, I think that I can do it a bit more cheaply, but I am satisfied.
Examine the soil pH of the field
From Japan
On 2015-04-17 08:58:19
I tried looking for various things, but first I jumped to the price cheap. I tried it once, but it takes 20 to 30 minutes to get accurate figures, so it will be helpful if you understand it a little earlier. After all I also thought that it was a low price.
Survey of soil acid humidity during tree diagnosis
From Japan
On 2015-03-25 12:34:18
Comparing accuracy and usability, I bought along with Demetra and PH Tester Soil Measurement Set I wanted to be a reference when purchasing equipment to investigate other items in the future. But, again, the price is a price, the time taken for measurement is long, the movements of the pointer are also slow, so it is difficult to understand when the value stabilized, I felt inconvenient. Also, because it took a long time it was not possible to check the accuracy many times. The good point of this measuring instrument is that it is only cheap to switch the switch and measure a little deeper than demetra which has to keep pushing the switch button during measurement. I felt that the disadvantage was larger than the merit as compared with Demetra.
House soil measurement
From Japan
On 2014-12-03 17:56:04
Somewhat accurate, but satisfied because the price is cheap. It is even better if it can measure to a deeper degree.
Agricultural tomato cultivation
From Japan
On 2013-05-22 18:09:31
Very good without power supply. This time I purchase 20 cm, but I want a 40 cm. I want you to increase the type of measurement distance