Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Stand, Rear

4.29 (212)
Compatible Width (mm)
275 - 330
Effective Height (mm)
320
Castle Diameter (phi mm)
70
Pipe Diameter (phi mm)
35
Withstand Load (kg)
160 (equivalent load at the time)
Dimensions (Length L x Width W x Height H) (mm)
750x550x365
Weight (kg)
4.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-TLMSD 45113354 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 129
4 star 44
3 star 20
2 star 9
1 star 10
Review Rating: 4.29
212 Customer Reviews
The reviews are automatic translation.
Cleaning of chain Maintenance
5
From Japan
On 2018-06-14 15:04:16
I am satisfied with making it solid and lightweight for the price.
This review is about item#45113354.
Motorcycle maintenance work
5
From Japan
On 2018-06-13 09:41:49
It was a design that feels a stronger strength than what I imagined from the price. I just thought that the C ring of the wheel fasteners was delicate, but almost no load is applied in the thrust direction, so is it okay? I thought.
This review is about item#45113354.
For motorcycle maintenance
5
From Japan
On 2018-06-12 20:45:05
Although I have not used it yet, I think that it can be used without problems because it is similar to what I borrowed elsewhere. I appreciate being kind to your wallet!
This review is about item#45113354.
Replacing the oil / tire of the motorcycle
5
From Japan
On 2018-06-11 18:46:50
For now, I do not use it just because it is assembled, but I think that it can be used enough as it is solid.
This review is about item#45113354.
125 ~ 250cc Chain Maintenance for Motorcycles
5
From Japan
On 2018-06-02 11:14:46
It was cheaply easy to assemble with firm making. I'm glad I bought it.
This review is about item#45113354.
For exchanging tires
3
From Japan
On 2018-05-21 22:27:22
Although I have not used it yet, I thought that it would be more convenient to have a tire replacement amateur,
This review is about item#45113354.
Maintenance of chain
5
From Japan
On 2018-05-21 05:17:12
It was firmer than I thought, I felt relieved. Since I used it by one person, I fixed the bike to the left and right by the tie wrap and lifted up the part by the stand. The casters worked and lifted without difficulty, the rear wheels became free. I thought it was easy to use.
This review is about item#45113354.
Bike chain cleaning and refueling
4
From Japan
On 2018-05-18 14:40:55
Since it was assembled with an impact driver, there is no wobble.
This review is about item#45113354.
CBR 250 R Maintenance
3
From Japan
On 2018-05-07 13:29:12
It is slightly unstable, but the price is reasonable. There is no particular problem,
This review is about item#45113354.
Motorcycle rear tire up
3
From Japan
On 2018-05-07 09:23:49
If you think about the price, this is not a problem if it is a small bike like this, but worrying about the strength a bit
This review is about item#45113354.

Related Products