Buy more than* S$200* and get FREE SHIPPING

Channel Nuts

5.00 (3)
Caution
Hot dip galvanizing bolt may not work well. Use stainless steel bolt., Hot dip galvanizing bolt may not work well. Use stainless steel bolt.
...see all>
Product Options
ADD TO CART
Surface Processing Compatible Bolt Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Compatible Bolt Diameter Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hot-dip galvanized finish (HDZ) W3/8   1Bag(10PC) 1 Z-DHN-W3 45126907 11.99 SGD
Shipped after 2018-01-22
Hot-dip galvanized finish M10   1Bag(10PC) 1 Z-DHN-M10 57835425 11.99 SGD
Shipped after 2018-01-22
Electrogalvanizing M10   1Bag(10PC) 1 DHN-M10 57835416 7.99 SGD
Shipped after 2018-01-22
Hot-dip galvanized finish (HDZ) W1/2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 Z-DHN-W4 45126916 15.99 SGD
Shipped after 2018-02-15
Electro-galvanized (C) W1/2   1Bag(10PC) 1 DHN-W4 45126882 8.99 SGD
Shipped after 2018-01-22
Electro-galvanized (C) W3/8   1Bag(10PC) 1 DHN-W3 45126873 7.99 SGD
Shipped after 2018-01-22
Stainless steel W3/8   1Bag(10PC) 1 S-DHNR-W3 45126891 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When building a duct
5
From Japan
On 2017-11-15 18:59:24
Climb the ceiling and use it when assembling a duct. Work efficiency is good and it is useful.
This review is about item#45126873.
Machine installation
5
From Japan
On 2017-09-18 18:40:24
Nothing in particular. I wondered if the amount of money was lower at SUS.
This review is about item#45126907.
Solar panel installation
5
From Japan
On 2016-05-08 21:13:32
Easy to use
This review is about item#57835416.

Related Products