Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fluorescent Mounting Cords

4.25 (4)
Caution
For mounting in hanger bolt, screw in until it stuck. Position adjustment with bolt mounted condition may cause break and damage.
Compatible Hanging Bolts
W3/8
Chain Length (mm)
300
Weight (g)
195
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PCSet) 1 LG2 45135876 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When installing and restoring the embedded fluorescent lamp
5
From Japan
On 2017-07-04 00:45:26
In the past we had pulled Vinite around the whole screw hanging the fluorescent light, but the fluorescent light which was constructed by bending it heavily took quite a while. It is very useful in such places. I think that it is an excellent tool.
This review is about item#45135876.
Installation of lighting equipment
4
From Japan
On 2016-09-29 19:17:35
I am using it without trouble although I am using it for installation of lighting fixtures and equipment exchange.
This review is about item#45135876.
Luminaire change
3
From Japan
On 2014-01-28 13:23:16
I think that the usability is better if the body is a bit shorter. It can not cope with construction when the hanger bolt itself is bent.
This review is about item#45135876.
Electric construction site
5
From Japan
On 2013-12-25 17:17:29
I think that there is no place to improve.
This review is about item#45135876.

Related Products