Buy more than* S$200* and get FREE SHIPPING

Floor Curing Sheet

4.00 (5)
Purpose
Curing tin roof, finishing tile and concrete.
Sheet Length (m)
27
Color
Black
Thickness (mm)
0.07
Width (mm)
1000
Material
Polyethylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 45316661 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Painting curing
5
From Japan
On 2015-09-01 19:09:23
Even if you ride on top it is handy to slip easily. However, it is a little easy to break.
This review is about item#45316661.
Wood protection etc.
4
From Japan
On 2013-12-27 21:34:19
The place where you can tear as soon as you get caught in something is a difficult point. I think that there are many uses for thinking it is disposable. It is like a simple waterproof sheet.
This review is about item#45316661.
Curing of a scaffolding board on a metal roof
5
From Japan
On 2013-12-16 22:45:29
Because it is an exclusive item, I trusted and used it. It can not be evaluated because it has only been used for one week. Evaluation comes out when you remove the scaffold
This review is about item#45316661.
To prevent dust from entering the side grooves and curing to prevent contamination
1
From Japan
On 2013-07-22 18:06:55
Although the thickness was not written in the catalog, I tried purchasing at the price. Using it, the thickness 0.07 mm was too thin. It seems I will be defeated if I crush a small stone. I was looking for something cheap because it is disposable, so the price is satisfying but it is a little disappointing.
This review is about item#45316661.
Painting curing
5
From Japan
On 2013-04-09 09:22:53
It is harder to break and easier to use than other manufacturers
This review is about item#45316661.

Related Products