Buy more than* S$200* and get FREE SHIPPING

Clear Packing Tape

Caution
Cutter is necessary for cutting.
Tensile Strength (N/10mm)
35
Adhesive Power (N/10mm)
1.8
Adhesive
Acrylic
Tape Thickness (mm)
0.05
Tape Length (m)
50
Base Material
Polypropylene film
Tape Width (mm)
48
Weight (g)
195
Color
Clear
TRUSCO Part Number
394-0675
Specification
with cutters
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 309DSN 39538511 4.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products