Buy more than* S$200* and get FREE SHIPPING

Label Sheets

5.00 (3)
Label Thickness (mm)
0.13
Standard Overall Thickness (mm)
0.19
Basis Weight (g/m2)
175
Whiteness (%)
98
Sheet Size (mm)
210x297
Size
A4
...see all
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Quantity Paper Quality Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Quantity Paper Quality Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 20x20 - - 1copy(20sheet) 1 75270 23235555 14.33 SGD
In stock
24 phi40 - - 1copy(20sheet) 1 75724 23235582 14.33 SGD
In stock
8 97x69 20 sheets (160 pieces) High-qualitypaper 1PC(20Sheet) 1 75208 45317964 14.32 SGD
In stock
24 70x33.9 100 sheets (2400 pieces) High-quality paper 1PC(100Sheet) 1 76324 45318253 60.33 SGD
Shipped after 2017-01-24
- 83.8x42.3 100 sheets (1200 pieces) High-quality paper 1PC(100Sheet) 1 76312 45318226 60.33 SGD
In stock
95 35x12 100 sheets (9500 pieces) High-quality paper 1PC(100Sheet) 1 76295 45318201 60.33 SGD
In stock
27 62x31 100 sheets (2700 pieces) High-quality paper 1PC(100Sheet) 1 76227 45318165 60.33 SGD
Shipped after 2017-01-24
4 105x148.5 100 sheets (400 pieces) High-quality paper 1PC(100Sheet) 1 76204 45318113 60.33 SGD
In stock
21 70x42.3 20 sheets (420 pieces) High-quality paper 1PC(20Sheet) 1 75421 45318104 14.32 SGD
In stock
24 70x33.9 20 sheets (480 pieces) High-quality paper 1PC(20Sheet) 1 75324 45318095 14.32 SGD
In stock
21 70x38.1 20 sheets (420 pieces) High-quality paper 1PC(20Sheet) 1 75321 45318086 14.32 SGD
Shipped after 2017-01-24
- 70x42.3 20 sheets (360 pieces) High-quality paper 1PC(20Sheet) 1 75318 45318077 14.32 SGD
Shipped after 2017-01-24
- 83.8x42.3 20 sheets (240 pieces) High-quality paper 1PC(20Sheet) 1 75312 45318061 14.32 SGD
In stock
- 86.4x50.8 20 sheets (200 pieces) High-quality paper 1PC(20Sheet) 1 75210 45317973 14.32 SGD
In stock
1 210x297 100 sheet High-quality paper 1PC(100Sheet) 1 76301 45318217 60.33 SGD
In stock
65 38.1x21.2 100 sheets (6500 pieces) High-quality paper 1PC(100Sheet) 1 76265 45318192 60.33 SGD
In stock
44 48.3x25.4 100 sheets (4400 pieces) High-quality paper 1PC(100Sheet) 1 76244 45318183 60.33 SGD
Shipped after 2017-01-24
24 66x33.9 100 sheets (2400 pieces) High-quality paper 1PC(100Sheet) 1 76224 45318156 60.33 SGD
Shipped after 2017-01-24
1 210x297 20 sheet High-quality paper 1PC(20Sheet) 1 75301 45318052 14.32 SGD
In stock
65 38.1x21.2 20 sheet (1,300 pieces) High-quality paper 1PC(20Sheet) 1 75265 45318034 14.32 SGD
In stock
24 66x33.9 20 sheets (480 pieces) High-quality paper 1PC(20Sheet) 1 75224 45317991 14.32 SGD
Shipped after 2017-01-24
21 70x38.1 100 sheets (2100 pieces) High-quality paper 1PC(100Sheet) 1 76321 45318244 60.33 SGD
Shipped after 2017-01-24
- 70x42.3 100 sheets (1800 pieces) High-quality paper 1PC(100Sheet) 1 76318 45318235 60.33 SGD
Shipped after 2017-01-24
30 53.3x25.4 100 sheets (3000 pieces) High-quality paper 1PC(100Sheet) 1 76230 45318174 60.33 SGD
Shipped after 2017-01-24
- 86.4x42.3 100 sheets (1200 pieces) High-quality paper 1PC(100Sheet) 1 76212 45318147 60.33 SGD
In stock
- 86.4x50.8 100 sheets (1000 pieces) High-quality paper 1PC(100Sheet) 1 76210 45318131 60.33 SGD
Shipped after 2017-01-24
8 97x69 100 sheets (800 pieces) High-quality paper 1PC(100Sheet) 1 76208 45318122 60.33 SGD
In stock
95 35x12 20 sheets (1900 pieces) High-quality paper 1PC(20Sheet) 1 75295 45318043 14.32 SGD
In stock
44 48.3x25.4 20 sheets (880 pieces) High-quality paper 1PC(20Sheet) 1 75244 45318025 14.32 SGD
In stock
30 53.3x25.4 20 sheets (600 pieces) High-quality paper 1PC(20Sheet) 1 75230 45318016 14.32 SGD
In stock
27 62x31 20 sheets (540 pieces) High-quality paper 1PC(20Sheet) 1 75227 45318007 14.32 SGD
In stock
- 86.4x42.3 20 sheets (240 pieces) High-quality paper 1PC(20Sheet) 1 75212 45317982 14.32 SGD
In stock
4 105x148.5 20 sheets (80 pieces) High-quality paper 1PC(20Sheet) 1 75204 45317955 14.32 SGD
In stock
21 70x42.3 100 sheets (2100 pieces) High-quality paper 1PC(100Sheet) 1 76421 45318262 60.33 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During label seal created for the sample
5
From Japan
On 2017-01-12 22:45:53
Clean can create, easy to peel off, it was clean swollen.
This review is about item#23235546.
Sample, for the sample of small-lot!
5
From Japan
On 2016-06-01 20:07:08
In the near field, it will be saved and can net purchase since it is not.
This review is about item#23235564.
Use in goods of direct marketing
5
From Japan
On 2015-10-30 14:46:05
It can be easily peeled off Taking the edge
This review is about item#45318192.

Related Products