Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Waist Tool Bag

4.50 (2)
Outer Dimensions (Width W x Height H x Depth D) (mm)
225x220x150
Compatible Belt Width (mm)
60
Material
1680 denier nylon
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scarlet 1PC 1 SA17R 45318673 47.99 SGD
Shipped after 2018-05-07
Black 1PC 1 SA17K 45318664 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
House cleaning
5
From Japan
On 2017-10-14 22:31:11
I always chose a waist bag looking for things that three blades would just fit in the outer pocket. This hip bag has been using for a long time since 3 blades are out and put in very good. There are not many that are recently put in the store, although there are many highs in other net mail order, Monotaro is cheap and it is good
This review is about item#45318664.
Painting
4
From Japan
On 2015-09-02 00:44:02
I think that the form creation is solid, so it is difficult to shape the shape. Soyo's goods are good, easy to use, easy to take.
This review is about item#45318673.

Related Products