Buy more than* S$200* and get FREE SHIPPING

1680 Denier Super Lightweight Fanny Pack, Inside Pocket, Magnet

Compatible Tool
General tool saw, monkey wrench, such as writing instruments pliers, ratchet wrench, screwdriver, cutter knife, mini cutter, hacker, hammer, breaking.
Functions
Waterproof, ultra-light, leather bottom reinforcement
Outer Dimensions (Width W x Height H x Depth D) (mm)
235x240x150
Compatible Belt Width (mm)
60
Type
I keep firmly bis removed entire surface magnet
Color
Black
Material
1680 denier nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 232K 45318856 45.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products